Shop All Winch Cables
Dayton
Aircraft Cable, GS, 1/4 In. x 36 ft.
Mfr # 35Z857
Zoro # G6185891
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Size 1/4 in
- Length 36 ft
- Working Load Limit 2,333 lb
- For Use With Worm Gear Winch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 35Z857
- Zoro # G6185891
- UPC # 190735274101
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 1/4 in |
Length | 36 ft |
Cord Diameter | 1/4 in |
Cord Length | 36 ft |
Details
Item | Winch Cable |
Material | Galvanized Steel |
Working Load Limit | 2,333 lb |
For Use With | Worm Gear Winch |
Strand Type | 7 x 19 |
Color | Silver |
Includes | Ball End |
Compatible Load Capacity | 2,333 lb |
Cord Type | Cable |
Cord Material | Galvanized Steel |
Operation | Pulling |
Maximum Load Capacity | 2,333 lb |
Number of Strands | 7 x 19 |
Description
Winch Cable, Cord Diameter 1/4 in, Cord Length 36 ft, Color Silver, Maximum Load Capacity 2,333 lb, Compatible Load Capacity 2,333 lb, Compatible Hoist Type Not Applicable, Compatible Series Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Part Number Not Applicable, Cord Type Cable, Cord Material Galvanized Steel, Number of Strands 7 x 19, For Use With Worm Gear Winch, Includes Ball End, Operation Pulling, Product Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E10B8D3C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A2E20B4D3C1P6)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 118" - CAP: 2200 LBS (SFH22-118)
- SENTRY Parking Column Protector, Black, ARPRO (PSC-060-B-CTN)
- DAYTON Winch Cable, GS, 7/32 In. x 25 ft. (1DLJ6)
- DAYTON Winch Cable, GS, 5/16 In. x 100 ft. (1DLH9)
- DAYTON Aircraft Cable, GS, 1/4 In. x 36 ft. (35Z855)
- DAYTON Winch Cable, GS, 5/16 In. x 50 ft. (1DLK2)
- DAYTON Winch Cable, GS, 1/4 In. x 25 ft. (1DLJ9)
- DAYTON Winch Cable, SS, 1/4 In. x 60 ft. (35Z860)
- DAYTON Winch Cable, GS, 3/16 In. x 25 ft. (1DLJ3)
- Dayton Winch Cables