Shop All Range Hoods
This Product is Discontinued
Dayton
Air Supply Plenum, 72 In L, SS (Discontinued)
Mfr # 6KWL2
Zoro # G6646963
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Turnbuckles
- Length 72 in
- Type Perimeter Down Discharge with Dual Layer Perforated Panel for Laminare Airflow
- Construction 430 Stainless Steel
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6KWL2
- Zoro # G6646963
- UPC # 190735367186
- Country of Origin United States
- Category Range Hoods
Dimensions
Length | 72 in |
Height | 10 in |
Width | 14 in |
Included Duct Connections HxW | 10 in x 12 in, 10 in x 15 in, 10 in x 18 in |
Overall Width | 14 in |
Overall Depth | 72 in |
Overall Height | 10 in |
Details
Item | Air Supply Plenum |
Includes | Turnbuckles |
Type | Perimeter Down Discharge with Dual Layer Perforated Panel for Laminare Airflow |
Construction | 430 Stainless Steel |
For Use | To Introduce Make-up Air to the Space Near the Hood |
Material | 430 Stainless Steel |
Maximum Airflow Capacity | 900 cfm |
Compatible Manufacturer Model Number | 6KWK8 |
Duct Shape | Rectangular |
Description
Air Supply Plenum, Compatible Grainger Part Number 6KWK8, Overall Height 10 in, Overall Width 14 in, Overall Depth 72 in, Compatible Manufacturer Model Number 6KWK8, Duct Shape Rectangular, Included Duct Connections HxW 10 in x 12 in, 10 in x 15 in, 10 in x 18 in, Includes Turnbuckles, Material 430 Stainless Steel, Maximum Airflow Capacity 900 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.