Shop All Range Hoods
This Product is Discontinued
Dayton
Air Supply Plenum, 144 In L, SS (Discontinued)
Mfr # 6KWL5
Zoro # G2125895
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Includes Turnbuckles
- Length 144 in
- Height 10 in
- Type Perimeter Down Discharge with Dual Layer Perforated Panel for Laminare Airflow
- For Use To Introduce Make-up Air to the Space Near the Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6KWL5
- Zoro # G2125895
- UPC # 190735367216
- Country of Origin United States
- Category Range Hoods
Dimensions
Length | 144 in |
Height | 10 in |
Width | 14 in |
Overall Width | 14 in |
Included Duct Connections HxW | 10 in x 12 in, 10 in x 15 in, 10 in x 18 in |
Overall Height | 10 in |
Overall Depth | 144 in |
Details
Item | Air Supply Plenum |
Includes | Turnbuckles |
Type | Perimeter Down Discharge with Dual Layer Perforated Panel for Laminare Airflow |
For Use | To Introduce Make-up Air to the Space Near the Hood |
Construction | 430 Stainless Steel |
Material | 430 Stainless Steel |
Compatible Manufacturer Model Number | 6KWL1 |
Maximum Airflow Capacity | 1,800 cfm |
Duct Shape | Rectangular |
Description
Air Supply Plenum, Compatible Grainger Part Number 6KWL1, Overall Height 10 in, Overall Width 14 in, Overall Depth 144 in, Compatible Manufacturer Model Number 6KWL1, Duct Shape Rectangular, Included Duct Connections HxW 10 in x 12 in, 10 in x 15 in, 10 in x 18 in, Includes Turnbuckles, Material 430 Stainless Steel, Maximum Airflow Capacity 1,800 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.