Shop All Furnace and Heater Parts
Dayton
Air Pressure Switch Std. Alt. 0 - 4999 ft.
Mfr # 11J11R06779-001
Zoro # G8812763
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. Model Number GG030, GG045, GG060, RF030, RF045, RF060, RF075, TF030, TF045, TF060, TF075, TF100, TF125, TF150, TF300, TF350, TF400
- Fits Brand Dayton, Sterling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 11J11R06779-001
- Zoro # G8812763
- UPC # 190735258675
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Air Pressure Switch Std. Alt. 0-4999 ft. |
For Use With Mfr. Model Number | GG030, GG045, GG060, RF030, RF045, RF060, RF075, TF030, TF045, TF060, TF075, TF100, TF125, TF150, TF300, TF350, TF400 |
Fits Brand | Dayton, Sterling |
Description
Air Pressure Switch Std. Alt. 0-4999 ft., For Use With Grainger Item Number 2RYU7, 2RYU8, 2RYV5, 2RYV6, 4LX41, 4LX42, 4LX43, 4LX44, 4LX45, 4LX46, 4LX48, 4LX51, 4LX52, 4LX53, 4LX54, 4LX55, 4LX56, 4LX63, 4LX64, 4LX65, 4LX66, 4LX67, 4LX68, For Use With Mfr. Model Number GG030, GG045, GG060, RF030, RF045, RF060, RF075, TF030, TF045, TF060, TF075, TF100, TF125, TF150, TF300, TF350, TF400, Fits Brand Dayton, Sterling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATION WIDE PRODUCTS Box Fan Filter, 20" (FF-20)
- EKENA MILLWORK 3" Lifetime Vinyl Painted Screws, White (12/Bag) (LVPS0012WH)
- AIR HANDLER Mesh Air Filter, 20x25x2" (4C409)
- QUINCY Electric Timer Drain 1/2" 120V (115698-050)
- DAYTON Replacement Isolator Kit (6366403)
- DAYTON Knob (3301-2030-001)
- DAYTON Motor (3900-2065-000)
- DAYTON Control Valve (TF-6104)
- DAYTON Nozzle (SP-KFA1024)
- DAYTON Nozzle (SP-KFA1003)
- K&S PRECISION METALS TUBE ALUM 1/8""X12""3PK (8102)
- Dayton Furnace and Heater Parts