Shop All Blower and Fan Accessories
Dayton
Air Duct with Adapter, Accessory
Mfr # 20VD74
Zoro # G9184865
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- For Use With Item No. 20VD62
- Length (In.) 304
- Finish Black
- Outside Dia. (In.) 14-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20VD74
- Zoro # G9184865
- UPC # 190735156506
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Length (In.) | 304 |
Outside Dia. (In.) | 14-1/4 |
Details
Item | Flexible Air Duct with 25 Ft. Attachment |
Type | Accessory |
For Use With | Item No. 20VD62 |
Finish | Black |
Application | Allows You to Direct Airflow for Cooling, Drying, Dust Evacuation, Smoke Evacuation |
Construction Material | Thermal Plastic |
Includes | Mounting Adapter, 25 ft. x 14" dia. Flexible Air Duct Hose |
Description
Flexible Air Duct with 25 Ft. Attachment, Finish Black, For Use With Item No. 20VD62
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Thm6000R7001 Redlink To Internet (THM6000R70)
- QMARK Cabinet Unit Heater Easy Install (CUS93505483FFW)
- WESTAFLEX Noninsulated Flexible Duct, 30 ft. L (W5057)
- GATES Straight Hose Hvac Heater Hos, 28491 (28491)
- DAYTON Blower, 10 5/8 In (7C453)
- DAYTON Blower, 10 5/8 In, Less Mtr, Whl w/ 8 In (5NRC5)
- DAYTON Blower, 6 5/16 In, Less Motor (1C791)
- DAYTON Fan Blade and Wheel Puller, Cast Iron, 7 in L (2PYL8)
- DAYTON Direct Drive Blower, 115/230 V (7AP89)
- DAYTON Blower, 9-1/2In, Less Mtr, Whl w/ 7-1/8 (5NRC3)
- ZORO SELECT Blower Shaft, Steel, 3/4 In Dia, 20 In L (5VZU2)
- Dayton Blower and Fan Accessories