Shop All Air Curtains and Accessories
Dayton
Air Curtain Cabinet, Steel, 48x12-1/2 in.
Mfr # 6E823
Zoro # G3417495
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Material Painted Steel
- Height 15 3/4 in
- For Use With Air Curtain Motor/Blower Assemblies 6E815 to 6E821
- Depth 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6E823
- Zoro # G3417495
- UPC # 190735360989
- Country of Origin Thailand
- Category Air Curtains and Accessories
Dimensions
Width | 48 in |
Height | 15 3/4 in |
Depth | 13 in |
Overall Depth | 13 in |
Overall Height | 15 3/4 in |
Overall Width | 48 in |
Face Height | 11 7/8 in |
Details
Item | Air Curtain Cabinet |
Material | Painted Steel |
For Use With | Air Curtain Motor/Blower Assemblies 6E815 to 6E821 |
Housing Color | White |
Housing Material | Steel |
Compatible with Brand | Dayton |
Housing Finish | Painted |
Product Type | Air Curtain Cabinet |
Description
Air Curtain Cabinet, Overall Width 48 in, Overall Height 15 3/4 in, Overall Depth 13 in, Housing Color White, Housing Material Steel, Product Type Air Curtain Cabinet, Housing Finish Painted, Compatible with Brand Dayton, Compatible with Grainger Part Number 6E815, 6E821, Face Height 11 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 10" x 10" x 2", 6 Pack (FD10X10X2_6)
- ALLEGRO INDUSTRIES Duct to Duct Connector, 12 in. W, Slvr (9550-Y)
- SCOTCH 3M Filtrete 24 in. W X 24 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (AL12-4)
- DAIKIN Blower Motor, 0.5 HP, 208V (061195802)
- DAYTON Air Curtain Blower, 5900 FPM (6E815)
- DAYTON Air Curtain Cabinet, Steel, 60x12-1/2 in. (6E822)
- DAYTON Air Curtain Cabinet, Steel, 36x12-1/2 in. (6E826)
- DAYTON Compact Air Curtain (4HZ95)
- DAYTON Air Curtain Cabinet, SS, 48x12-1/2x15-3/4 (4YN99)
- DAYTON Compact Air Curtain (4HZ94)
- GLOBAL INDUSTRIAL 48 W Air Curtain With Remote Control (246609)
- Dayton Air Curtains and Accessories