Shop All Air Curtains and Accessories
Dayton
Air Curtain Cabinet, Steel, 36x12-1/2 in.
Mfr # 6E826
Zoro # G1912102
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Material Painted Steel
- Height 15 3/4 in
- For Use With Air Curtain Motor/Blower Assemblies 6E815 to 6E821
- Depth 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6E826
- Zoro # G1912102
- UPC # 190735361016
- Country of Origin Thailand
- Category Air Curtains and Accessories
Dimensions
Width | 36 in |
Height | 15 3/4 in |
Depth | 13 in |
Overall Height | 15 3/4 in |
Overall Width | 36 in |
Overall Depth | 13 in |
Face Height | 11 7/8 in |
Details
Item | Air Curtain Cabinet |
Material | Painted Steel |
For Use With | Air Curtain Motor/Blower Assemblies 6E815 to 6E821 |
Housing Color | Light Tan |
Housing Material | Steel |
Product Type | Air Curtain Cabinet |
Compatible with Brand | Dayton |
Housing Finish | Painted |
Description
Air Curtain Cabinet, Overall Width 36 in, Overall Height 15 3/4 in, Overall Depth 13 in, Housing Color Light Tan, Housing Material Steel, Product Type Air Curtain Cabinet, Housing Finish Painted, Compatible with Brand Dayton, Compatible with Grainger Part Number 6E815, 6E821, Face Height 11 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL CEILING FANS Duval, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Bronze (50201-40)
- GREENSEAM Round Duct Reducer, 8 in x 4 in Duct Dia, Galvanized Steel, 26 ga GA, 8 in W, 6" L, 7 1/2 in H (GRR8P4PGA26)
- HONEYWELL 30112A 135 Ohm Potentiometer (30112A)
- WILLIAMS COMFORT PRODUCTS Blower, 120V, Inside Unit, Galvanized Steel (2102)
- DAYTON Compact Air Curtain (4YP02)
- DAYTON Air Curtain Cabinet, Steel, 48x12-1/2 in. (6E823)
- DAYTON Air Curtain Cabinet, SS, 48x12-1/2x15-3/4 (4YN99)
- DAYTON Air Curtain Blower, 3800 FPM (6E817)
- DAYTON Compact Air Curtain (4HZ94)
- DAYTON Air Curtain Blower, 4850 FPM (6E819)
- GLOBAL INDUSTRIAL 48 W Air Curtain With Remote Control (246609)
- Dayton Air Curtains and Accessories