Shop All Air Curtains and Accessories
Dayton
Air Curtain Blower, 3800 FPM
Mfr # 6E820
Zoro # G2379605
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35 in
- Phase 1
- Max. Mounting Height 10 ft
- Number of Motors 1
- Height 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6E820
- Zoro # G2379605
- UPC # 190735360958
- Country of Origin Thailand
- Category Air Curtains and Accessories
Dimensions
Width | 35 in |
Max. Mounting Height | 10 ft |
Height | 9 3/4 in |
Depth | 11 in |
Max. Door Width | 5 ft |
Overall Height | 9 3/4 in |
Overall Width | 35 in |
Overall Depth | 11 in |
Maximum Door Width | 5 ft |
Maximum Mounting Height | 10 ft |
Description
Air Curtain Blower, Maximum Door Width 5 ft, Maximum Mounting Height 10 ft, Overall Width 35 in, Overall Height 9 3/4 in, Overall Depth 11 in, Airflow with 36 in Cabinet 3,075 cfm, Nameplate Voltage 115 V AC, Phase 1, Housing Material Galvanized Steel, Housing Material Gauge 24 ga, Number of Motors 1, Product Type Air Curtain Blower Assembly, Motor Horsepower 1/2 hp, Number of Speeds 2, Airflow with 38 in Cabinet 3,250 cfm, Airflow with 42 in Cabinet 3,600 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANBY Air Purifier, UV Light, Hepa Filter, White (DAP143BAW-UV)
- WATTS VAC BREAK VENT FLOAT 1"" (RK800M4V-1)
- PURE ENRICHMENT PureZone 5-3/4 in. H X 1/4 in. W Rectangular HEPA Air Purifier Filter (PECOMFIL)
- THERNLUND Dj-3 Draft Inducer For Oil Or (DJ-3)
- DAYTON Compact Air Curtain (4YP02)
- DAYTON Air Curtain Blower, 5900 FPM (6E815)
- DAYTON Air Curtain, 25 In (3KB43)
- DAYTON Air Curtain Cabinet, Steel, 48x12-1/2 in. (6E823)
- DAYTON Air Curtain Cabinet, Steel, 60x12-1/2 in. (6E822)
- DAYTON Air Curtain Cabinet, SS, 36x12-1/2x15-3/4 (4YN98)
- BERNER Heated Air Curtain, 75 In. W, 14-3/4 In. H (CHD10-2072EZ-160-3X-G)
- Dayton Air Curtains and Accessories