Shop All Air Circulators
Dayton
Air Circulator 24" Non-Oscillating, 115VAC, 6400 CFM
Mfr # 7DJ35
Zoro # G2606508
Free Shipping & Returns
$364.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Air Flow 6400 CFM
- Voltage 115VAC
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7DJ35
- Zoro # G2606508
- UPC # 00194484318147
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Height | 27" |
Shaft Dia. | 1/2" |
Width | 27" |
Outside Dia. | 27" |
Max. Depth | 12-1/4" |
Blade Dia. | 24" |
Depth | 12 1/4 in |
Description
High-Temperature Industrial Fan, Blade Dia. 24 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 115V AC, 1 Phase, CFM High 6400, Air Velocity @ 20 Ft. 465 fpm, Motor HP 1/3 hp, Motor RPM 1120, Operating Amps 4.2, Fan Mounting Location Ceiling, Post, Wall, Fan Accessory Style High Ambient, Fan RPM 1075, Sound Level 71dBA, Max. Ambient Temp. 140 Degrees F, Hz 60 Hz, Watts 250, Drive Type Direct Drive, Outside Dia. 27 In., Height 27 in, Width 27 in, Max. Depth 12-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-06C)
- DEWALT Air Mover, 3/4 HP, 1800 air flow (CFM), 3 speed, rubber wheels, 30 ft. cord. (DXAM2818)
- MCDONNELL & MILLER Sa64-2 Bellows Base Assembly (SA64-2)
- REZNOR 61145 Bnr Plt J992Hxw7221 Nat (61145)
- DAYTON Industrial Painted Washdown Fan 24" Non-Oscillating, 115/230VAC, 6849 CFM (1VCG1)
- DAYTON Light-Duty Quiet-Design Industrial fan 24" Oscillating, 115VAC, 2280/4320/5030 CFM (2RDZ8)
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM (7DD08)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3850/6200 CFM (1VCE8)
- DAYTON Mobile Outdoor Air Circulator 36" Non-Oscillating, 120VAC, 8350/12,250 CFM (2RDZ3)
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD03)
- K-TOOL INTERNATIONAL 24" Waterproof Non Oscillating Pedestal Fan (KTI77723)
- Dayton Air Circulators