Shop All Blower and Fan Accessories
Dayton
Air Circulation Filter, Accessory, PK2
Mfr # 20VD66
Zoro # G9184786
product price: $38.85
/pk 2, $19.43/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- For Use With Item Nos. 20VD61, 20VD62 and 20V63
- Finish Black
- Height (In.) 1
- Application Traps Airborne Particles to Provide Filtered Air for Work Environment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20VD66
- Zoro # G9184786
- UPC # 190735156421
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Height (In.) | 1 |
Outside Dia. (In.) | 16 |
Details
Item | Air Circulation Filter |
Type | Accessory |
For Use With | Item Nos. 20VD61, 20VD62 and 20V63 |
Finish | Black |
Application | Traps Airborne Particles to Provide Filtered Air for Work Environment |
Construction Material | Carbon |
Description
Air Circulation Filter, Finish Black, For Use With Item Nos. 20VD61, 20VD62 and 20V63, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Filter (HVTTR1006G)
- POWER BREEZER Drain Plug and Gasket (600-022-A)
- MAXITROL Td294E-609-0818 Remote Selector (TD294E-609)
- DELAVAN Nozzle, Hollow, GPH .75X, Spray Angle 80A (2542GU)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL6)
- DAYTON Blower, 10 5/8 In, Less Mtr, Whl w/ 8 In (5NRC5)
- DAYTON Blower, 10 5/8 In, Less Mtr, Whl w/ 10-5/8 (5NRC6)
- DAYTON Blower, 9-1/2In, Less Mtr, Whl w/ 7-1/8 (5NRC3)
- DAYTON Blower, 9-1/2 In, 115 V, 1395 CFM @0.600-In (7HL57)
- DAYTON Blower, 9 In (2C938)
- U.S. MOTORS US Motors 1972, Direct Drive Fan & Blower, 1/3 HP, 1-Phase, 1075 RPM Motor (1972)
- Dayton Blower and Fan Accessories