Shop All Blower and Fan Accessories
Dayton
Air Circulation Filter, Accessory, PK2
Mfr # 20VD64
Zoro # G9184761
product price: $27.69
/pk 2, $13.85/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- For Use With Item Nos. 20VD61, 20VD62 and 20V63
- Height (In.) 1
- Application Traps Airborne Particles to Provide Filtered Air for Work Environment
- Finish Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20VD64
- Zoro # G9184761
- UPC # 190735156407
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Height (In.) | 1 |
Outside Dia. (In.) | 16 |
Details
Item | Air Circulation Filter |
Type | Accessory |
For Use With | Item Nos. 20VD61, 20VD62 and 20V63 |
Application | Traps Airborne Particles to Provide Filtered Air for Work Environment |
Finish | Blue |
Construction Material | Polyester |
Description
Air Circulation Filter, Finish Blue, For Use With Item Nos. 20VD61, 20VD62 and 20V63, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISIONAIRE AAF Flanders EZ Flow II 14 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011430)
- MARATHON 0.25 Hp Variable Speed Motor, 3 Phase, 1800 Rpm (Y500)
- DAYTON Rectangular OEM Blower, 2750 RPM, 1 Phase, Direct, Rolled Steel (1TDU8)
- HESSAIRE Shutter, Dayton, For 484X46, 484X47 (S24SF)
- DAYTON Blower, 7 3/4 In (1C792)
- DAYTON Blower, 9-1/2In, Less Mtr, Whl w/ 9-1/2 (5NRC4)
- DAYTON Mounting Ring, Accessory, Polyester (20VD67)
- DAYTON Blower, 9 In (2C889)
- DAYTON Blower, Assembled, 115 Volt, 4 Speed, Phase: single (1XJY2)
- DAYTON Direct Drive Blower, 115/230 V (7AP74)
- NORTHLAND MOTOR TECHNOLOGIES Blower, Tangential, 5.7 In, 86.5 CFM, 120V (BBA14-112HMB-00)
- Dayton Blower and Fan Accessories