Shop All Air Chain Hoists
Dayton
Air Chain Hoist, Cap. 250 lb, 10 ft
Mfr # 816YH7
Zoro # G612101376
product price: $1,960.99
/ea
Free Shipping & Returns
$1,960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Length 10 5/8 ft
- Standards ASME B30.16
- Body Finish Painted
- Programmable Non-Programmable
- Mfr. Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 816YH7
- Zoro # G612101376
- Country of Origin China
- Category Air Chain Hoists
Dimensions
Chain Length | 10 5/8 ft |
Mfr. Warranty Length | 1 yr |
Minimum Retracted Length | 15 1/4 in |
Lifting Hook Opening Width | 1 3/16 in |
Body Width | 5 1/2 in |
Body Depth | 7 1/2 in |
Air Inlet Size | 3/8 in |
Maximum Lifting Length | 10 ft |
Body Length | 12 1/8 in |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Fixed Lift Speed Not Applicable, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 15 1/4 in, Maximum Air Pressure 100 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 78 scfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 3/8 in, Body Depth 7 1/2 in, Body Length 12 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Semi Steel Caster Set with Ball Bearings 4 Brake 2 Swivel Lock SCC (SCC-30CS820-SSB-TLB-BSL-2-TLB-2)
- GOFFS Powered Roll-Up Mesh Door, 12Ftx12Ft (G1PM12-12)
- KAHUNA WAGONS Kahuna Wagons-Aluminum Wagon Hitch with LED Brake Light-Type B Large (CRT020-B)
- BISON LIFTING EQUIPMENT 2 Ton Universal Plate Clamp (UPG-20)
- DAYTON Air Chain Hoist, Cap. 2,000 lb, 15 ft (816YJ0)
- DAYTON Air Chain Hoist, Cap. 500 lb, 15 ft (816YH8)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500P-15)
- HARRINGTON Air Chain Hoist, Pull Cord, 1000 lb., 10 ft (TCW500C-10)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft (TCS1000P2-20)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCR1000P-15)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000P2-20)
- Dayton Hoists