Shop All AC Farm Duty Motors
Dayton
Agricultural Fan Motor, Split-Phase, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame
Mfr # 1YBV1
Zoro # G3304472
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Phase Single
- RPM Range 1,701-1,800
- Voltage 115/230V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1YBV1
- Zoro # G3304472
- UPC # 190735150382
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 15/16 in |
Overall Length | 11 3/8 in |
Length Less Shaft | 9 7/16 in |
Description
Agricultural Fan Motor, Single Phase, Motor Design Split-Phase, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 13.0/6.5 A, 56 Frame, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Finish Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motors, 3/4 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D99082)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,500 psi (TMPL-N-475)
- RULAND Shaft Collar, Clamp, 2Pc, 60mm, 303 SS (MSP-60-SS)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 18 # of Teeth (41BS18H X 3/4)
- DAYTON Agricultural Fan Motor, Split-Phase, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBU8BG)
- DAYTON Agricultural Fan Motor, Split-Phase, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBV8BG)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (4WNZ6)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ9BG)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 3 HP, 230/460V AC, 1,765 Nameplate RPM, 182T Frame (35Z919)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 1 1/2 HP, 230/460V AC, 1,755 Nameplate RPM (35Z917)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/3 HP, 115V AC, 1,725 Nameplate RPM, 48Z Frame (5KH33JNA500S)
- Dayton Definite Purpose Motors