Shop All AC Farm Duty Motors
Dayton
Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,100 Nameplate RPM
Mfr # 1YBA4BG
Zoro # G2516805
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/3
- RPM Range 1,001-1,100
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1YBA4BG
- Zoro # G2516805
- UPC # 190735150252
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Length Less Shaft | 7 1/2 in |
Shaft Dia. | 1/2 in |
Overall Length | 11 1/4 in |
Shaft Length | 3 3/4 in |
Description
Agricultural Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,100, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.9/1.9 A, 48Y Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3 (50110N-10-1/2-PK3)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-3/4-XB)
- CLIMAX METAL PRODUCTS C-143-S Set Screw Collar (C-143-S)
- ZORO SELECT Strainer, Suction, 3/4 In (24W721)
- DAYTON Agricultural Fan Motor, Split-Phase, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBU9BG)
- DAYTON Aeration Fan Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 3,450 Nameplate RPM, 56Z Frame (4K056BG)
- DAYTON Auger Drive Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (3K995)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (6K710)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 1 HP, 208-230/460V AC, 1,725 Nameplate RPM, 56H Frame (48ZJ98)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (4WNZ5)
- A.O. SMITH Century Farm Duty Single Phase Motor, 3/4 HP, 1725 RPM, 230/115V, TEFC, K56 Frame (C312)
- Dayton AC Farm Duty Motors