Shop All Agricultural Fans
Dayton
Agricultural Exh Fan, 48in., 1 HP, TEAO
Mfr # 7DZ45
Zoro # G2608739
product price: $941.18
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$941.18
Free 30-Day Returns
Key Features
- Type Belt Drive
- Propeller Dia. (In.) 48
- CFM @ 0.000-In. SP 19,608
- HP 1 hp
- Voltage 115/230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DZ45
- Zoro # G2608739
- UPC # 00194484318307
- Country of Origin Multiple
- Category Agricultural Fans
Dimensions
Propeller Dia. (In.) | 48 |
Dimension C (In.) | 22 |
Dimension B (In.) | 17 |
Venturi Depth (In.) | 4-1/2 |
Dimension A (In.) | 52-1/8 |
Shaft Dia. (In.) | 1 |
Height (In.) | 52-1/8 |
Dimension D (In.) | 3/8 |
Venturi Clearance Dia. (In.) | 5/16 |
Mesh Size | 1 in x 2 in |
Width (In.) | 52-1/8 |
Venturi Depth | 4 1/2 in |
Overall Height | 52 1/8 in |
Blade Diameter | 48 in |
For Cut-Out Height | 53 in |
Shaft Diameter | 1 in |
For Cut-Out Width | 52 7/8 in |
Overall Width | 52 1/8 in |
Description
Agricultural Exhaust Fan, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 19,608 cfm, For Cut-Out Height 53 in, For Cut-Out Width 52 7/8 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Finish Galvanized, Guard Type Intake, Includes Poultry Fan Motor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1050703 Condenser Motor 1/230 (1050703)
- ZORO SELECT Sidewall/Ceiling Register, 5.88 X 11.88, White, Steel (4MJJ9)
- EASY HEAT 60 ft Pipe Cable, 60 ft Pipe Cable, 420 Watts (AHB-160)
- TJERNLUND PRODUCTS Dehumidistat, 115V, Plug In (DH2P)
- DAYTON Med Duty Fan, 66,186 cfm, 208-230/460V (7M872)
- DAYTON Exhaust Fan, 36In, Belt Drive Less Motor (44YU10)
- DAYTON Agricultural Exh Fan, 36in., 3/4 HP, TEAO (7DZ46)
- DAYTON Exhaust Fan, 48In, 3ph, 230V (44YU15)
- DAYTON Exhaust Fan, 48In, 230V (44YU08)
- DAYTON Med Duty Fan, 32,605 cfm, 208-230/460V (7M848)
- Dayton Agricultural Fans