Shop All Drum Mixers
Dayton
1/4 Female NPT Agitator Air Mixer for 55 gal Drum, 1/2 HP, 32 in L Shaft, Stainless Steel
Mfr # 32V132
Zoro # G4973841
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 50 to 80 psi
- Length (In.) 37 1/8 in
- Max. RPM 2,000 RPM
- HP 1/2
- Motor Type 2AM-V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32V132
- Zoro # G4973841
- UPC # 190735259610
- Country of Origin China
- Category Drum Mixers
Dimensions
Length (In.) | 37 1/8 in |
Shaft Length (In.) | 32 in |
Shaft Dia. (In.) | 1/2 in |
Shaft Length | 32 in |
Air Inlet Size | 1/4 in |
Shaft Diameter | 1/2 in |
Mixing Shaft Length | 32 in |
Description
Agitator Air Mixer, Air Inlet Gender Female, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible Viscosity Level All, Maximum Motor Horsepower 1/2 hp, Mounting Location Top, Propeller Type Fixed, Shaft Length 32 in, Maximum Mixing Speed 2,000 RPM, Mixer Style Bung Entering, Power Source Air-Powered, Shaft Diameter 1/2 in, Shaft Material 316 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S95)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, Black, 18 in L (30270BLACK)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 8 1/8 in W, 6 in H, Black, 12 7/8 in L (PB40-FXL)
- DURHAM MFG Mobile Jobsite Cabinet (JSCM-274440-94T-D719)
- DAYTON Drum Mixer, 1/2 HP, 316 SS (32V123)
- DAYTON Handheld Air Mixer, Size 5 to 10 Gallon (32V130)
- DAYTON Tank Mixer, Gear Drive, 1/3 HP, 316 SS (32V139)
- DAYTON Drum Mixer, Closed Tank, 1/2 HP, 316 SS (32V135)
- DAYTON Open Drum Mixer, 1/4 HP, 316 SS (32V133)
- DAYTON Tank Mixer, Gear Drive, 3/4 HP, 316 SS (32V141)
- ZORO SELECT Drum Mixer, 4 5/8 In Dia. Med Viscosity (2FDJ3)
- Dayton Drums & Accessories