Shop All Drum Mixers
Dayton
Agitator Air Mixer, Size 5 Gallon
Mfr # 32V131
Zoro # G4973787
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 50 to 80 psi
- Max. RPM 2,000 RPM
- For Use With 5 gal HVLP Spray Packages
- Includes Air Control Valve
- Motor Pnuematic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32V131
- Zoro # G4973787
- UPC # 190735259603
- Country of Origin China
- Category Drum Mixers
Dimensions
Shaft Length (In.) | 12 in |
Shaft Dia. (In.) | 1/2 in |
Shaft Length | 12 in |
Air Inlet Size | 1/8 in |
Shaft Diameter | 1/2 in |
Mixing Shaft Length | 12 in |
Description
Agitator Air Mixer, Air Inlet Gender Female, Air Inlet Size 1/8 in, Air Inlet Type NPT, Compatible Viscosity Level All, Maximum Motor Horsepower 5/16 hp, Mounting Location Top, Propeller Type Fixed, Shaft Length 12 in, Maximum Mixing Speed 2,000 RPM, Mixer Style Bung Entering, Power Source Air-Powered, Shaft Diameter 1/2 in, Shaft Material 316 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Tan (USVP1228-6A-PT)
- ONWARD 18inch 457 mm to 30inch 762 mm Adjustable Closet Rod, White (1830FEWV)
- ZORO SELECT Drum Liner, 55 gal, 10 mil, Natural, PK50 (GF5540-10-01)
- TRITON PRODUCTS 66 In. W x 63 In. H Modular Double LocBoard Storage System (1740)
- DAYTON Drum Mixer, Closed Tank, 1/2 HP, 316 SS (32V135)
- DAYTON Tank Mixer, Gear Drive, 3/4 HP, 316 SS (32V141)
- DAYTON 1/4 Female NPT Agitator Air Mixer for 55 gal Drum, 1/2 HP, 32 in L Shaft, Stainless Steel (32V132)
- DAYTON Laboratory Drum Mixer, 1/20 HP, 316 SS (32V142)
- DAYTON IBC Mixer, Bung, 1/2 HP, 316 SS (32V137)
- DAYTON Drum Mixer, Closed Drum, 1/2 HP, 316 SS (32V136)
- Dayton Drums & Accessories