Shop All DC Permanent Magnet Motors
This Product is Discontinued
Dayton
Adjustbl Speed Motor, Perm Magnet DC, 3/4 (Discontinued)
Mfr # 1F796
Zoro # G1079014
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 3/4
- Voltage 90V DC
- Nameplate RPM 1,750
- Shaft Dia. 5/8 in
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F796
- Zoro # G1079014
- UPC # 190735141557
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Width | 6 1/2 in |
Overall Length | 18 1/2 in |
Overall Height | 7 in |
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Adjustable Speed Motor, Motor Design Permanent Magnet DC, 3/4 HP, Nameplate RPM 1,750, Voltage 90V DC, 7.6 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in, Overall Length 18 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.