Shop All Motor Mounting Bases
Dayton
AdjustablePivotMotorBase, NEMA 56/143/145
Mfr # 6YTR0
Zoro # G4326585
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 56/143/145
- Length (In.) 15 in
- Width (In.) 7 1/2 in
- Height (In.) 3 1/2 in
- Includes (1) Adjusting Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6YTR0
- Zoro # G4326585
- UPC # 190735373873
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 15 in |
Width (In.) | 7 1/2 in |
Height (In.) | 3 1/2 in |
Overall Length | 15 in |
Overall Width | 7 1/2 in |
Compatible NEMA Frame Size | 143, 145, 56 |
Overall Height | 3 1/2 in |
Details
Item | Adjustable Pivot Base |
For NEMA Frame | 56/143/145 |
Includes | (1) Adjusting Bolt |
Application | To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks |
Color | Black |
Material | Steel |
Number of Pieces | 1 |
Adjustment Type | Angular |
Number of Mounting Bolt Holes | 4 |
Base Type | Adjustable Pivot Base |
Motor Fasteners Included | Yes |
Number of Adjusting Bolts | 2 |
Description
Adjustable Pivot Base, Adjustable Pivot Base, Compatible NEMA Frame Size 143, 145, 56, Number of Adjusting Bolts 2, Overall Length 15 in, Overall Width 7 1/2 in, Overall Height 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A10HBP01, Return Line, 10 micron (ZX-MF1002A10HBP01)
- JET-LUBE Anti-Seize and Thread Lubricant (47102)
- MRC Single Row Ball Brgs, #306SZZ (306SZZ)
- DANA U-JOINT KIT (PREMIUM SPL55/1480 SERIES WHEEL JOINT) LUBE FOR LIFE (SPL55-3X)
- DAYTON Motor Mounting Base, For NEMA Frame: 145 (3M278)
- DAYTON Mounting Base, NEMA Frame 42, 4-7/8 In. (22F196)
- DAYTON Motor Mounting Base, For NEMA Frame: 405 (2M521)
- DAYTON Motor Mounting Base (2M524)
- DAYTON Automatic Motor Base, NEMA Frame 182/184 (6YTR5)
- DAYTON Motor Mounting Base (2M516)
- GENTEQ Motor Mounting Base (GA471)
- Dayton Motor Mounting Bases