Shop All Fuel Transfer Accessories
Dayton
Adjustable Trigger Nozzle
Mfr # 5UWF9
Zoro # G2081633
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11-1/2
- Max. Liquid Temp. 120 Degrees F
- Height 6-3/8"
- Manufacturers Warranty Length 1 yr.
- Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UWF9
- Zoro # G2081633
- UPC # 190735352540
- Country of Origin India
- Category Fuel Transfer Accessories
Dimensions
Length | 11-1/2 |
Height | 6-3/8" |
Manufacturers Warranty Length | 1 yr. |
Diameter | 2" |
Inlet Size | 3/4 in |
Spout Length | 12 1/2 in |
Spout Connection Size | 1 in |
Details
Item | Drum Pump Nozzle |
Max. Liquid Temp. | 120 Degrees F |
Wetted Materials | Polypropylene |
Nozzle Material | Aluminium, Buna-N, Polypropylene, Stainless Steel |
Spout Connection Type | Hose Barb |
Nozzle Operation | Manual |
Max. Fluid Temp. | 120 Degrees F |
Nozzle Shut-Off | Manual |
Description
Drum Pump Nozzle, Nozzle Material Aluminium, Buna-N, Polypropylene, Stainless Steel, Spout Connection Size 1 in, Spout Length 12 1/2 in, Inlet Size 3/4 in, Max. Fluid Temp. 120 Degrees F, Nozzle Operation Manual, Spout Connection Type Hose Barb, Wetted Materials Polypropylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERA PUMP DC Powered Portable Pump (TREP03)
- SANDPIPER Pump Repair Kit, Fluid (476.248.360)
- SPRINGER PARTS Mechanical Seal; Replaces TEEL PUMP 1R311 (1R311SP)
- ZOELLER Zoeller 267-0002 0.5 HP 115V 1PH Model N267 Sewage Effluent or Dewatering Pump with 15 ft. Cord Nonautomatic (267-0002)
- DAYTON Drum Handler, 1 Drum, 55 gal, 800 lb (21VG39)
- DAYTON Repair Kit, Use w/ 1DLT1, 1DLT2 and 1DLR7 (4YFU8)
- DAYTON Drum Grab, 1 Drum, 55 gal, 1500 lb (21VG41)
- DAYTON Heavy Duty Drum Pump Strainer (5UWF8)
- DAYTON Drum Grab, 1 Drum, 55 gal, 1000 lb (21VG40)
- DAYTON Barrel Adaptor, Polypropylene (1DLT4)
- APACHE Fuel Nozzle, Blue, Auto Shut-off, 3/4" (99000239)
- Dayton Fuel Transfer Accessories