Shop All Motor Mounting Bases
Dayton
Adjustable Slide Rails, NEMA 320/360
Mfr # 6YTP9
Zoro # G4206097
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 320/360
- Length (In.) 25 1/2 in
- Width (In.) 9 1/4 in
- Height (In.) 2 1/2 in
- Bolt Size (In.) 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6YTP9
- Zoro # G4206097
- UPC # 190735373866
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 25 1/2 in |
Width (In.) | 9 1/4 in |
Height (In.) | 2 1/2 in |
Bolt Size (In.) | 5/8 in |
Overall Width | 9 1/4 in |
Compatible NEMA Frame Size | 320, 360 |
Overall Height | 2 1/2 in |
Overall Length | 25 1/2 in |
Details
Item | Adjustable Slide Rails |
For NEMA Frame | 320/360 |
Includes | (2) Adjusting Bolts, (4) Motor Mounting Bolts |
Application | To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks |
Material | Steel |
Color | Black |
Base Type | Adjustable Slide Rails |
Adjustment Type | Linear |
Motor Fasteners Included | Yes |
Number of Pieces | 6 |
Number of Mounting Bolt Holes | 8 |
Number of Adjusting Bolts | 2 |
Description
Adjustable Slide Rails, Adjustable Slide Rails, Compatible NEMA Frame Size 320, 360, Number of Adjusting Bolts 2, Overall Length 25 1/2 in, Overall Width 9 1/4 in, Overall Height 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- BANDO TimingBelt, Synchro-Link, Neoprene, 240H100 (240H100G)
- REELCRAFT 3/4" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi RD (S601026-25)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-01AS)
- DAYTON Motor Mounting Base (3M282)
- DAYTON Motor Mounting Base (2M514)
- DAYTON Automatic Motor Base, NEMA Frame 56 (6YTR3)
- DAYTON Mounting Base, NEMA Frame 48, 6-1/16 In. (22F214)
- DAYTON Motor Mounting Base (2M517)
- DAYTON Adj Pivot MotorBase, NEMA 182/184,213/215 (6YTR1)
- DAYTON Mounting Base, 4.4 In frame, 4-3/8 In. (22F207)
- Dayton Motor Mounting Bases