Shop All Motor Mounting Bases
Dayton
Adjustable Slide Rails, NEMA 180/210, PR
Mfr # 6YTP7
Zoro # G4076947
product price: $175.99
/pr
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 180/210
- Length (In.) 15 in
- Width (In.) 5 1/2 in
- Height (In.) 1 3/4 in
- Includes (2) Adjusting Bolts, (4) Motor Mounting Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6YTP7
- Zoro # G4076947
- UPC # 190735373842
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 15 in |
Width (In.) | 5 1/2 in |
Height (In.) | 1 3/4 in |
Bolt Size (In.) | 3/8 in |
Overall Width | 5 1/2 in |
Compatible NEMA Frame Size | 180, 210 |
Overall Length | 15 in |
Overall Height | 1 3/4 in |
Details
Item | Adjustable Slide Rails |
For NEMA Frame | 180/210 |
Includes | (2) Adjusting Bolts, (4) Motor Mounting Bolts |
Application | To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks |
Color | Black |
Material | Steel |
Base Type | Adjustable Slide Rails |
Adjustment Type | Linear |
Number of Pieces | 6 |
Motor Fasteners Included | Yes |
Number of Adjusting Bolts | 2 |
Number of Mounting Bolt Holes | 8 |
Description
Adjustable Slide Rails, Adjustable Slide Rails, Compatible NEMA Frame Size 180, 210, Number of Adjusting Bolts 2, Overall Length 15 in, Overall Width 5 1/2 in, Overall Height 1 3/4 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA U-JOINT KIT (PREMIUM SPL 1330) GREASEABLE (5-1330-1X)
- BANDO TimingBelt, Synchro-Link, Neoprene, 150L075 (150L075G)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (10T5/460)
- SPEEDAIRE Pneumatic Oil Filter, 3/8 In. NPT, 20 cfm (4ZL44)
- DAYTON Mounting Base, NEMA Frame 48, 7-3-16 In. (22F215)
- DAYTON Motor Mounting Base (2M517)
- DAYTON Adjustable Slide Rails, NEMA 250/280, PR (6YTP8)
- DAYTON Mounting Base, NEMA Frame 48, 6-1/16 In. (22F214)
- DAYTON Mounting Base, 4.4 In frame, 4-3/8 In. (22F194)
- DAYTON Motor Mounting Base (2M512)
- WESTAR Engine Mount, EM-2228 (EM-2228)
- Dayton Motor Mounts