Shop All Motor Mounting Bases
Dayton
Adjustable Slide Rails, Frame 56/140, PR
Mfr # 6YTP6
Zoro # G4218907
product price: $111.99
/pr
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 56/140
- Length (In.) 12 in
- Width (In.) 3 1/2 in
- Height (In.) 1 1/8 in
- Includes (2) Adjusting Bolts, (4) Motor Mounting Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6YTP6
- Zoro # G4218907
- UPC # 190735373835
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 12 in |
Width (In.) | 3 1/2 in |
Height (In.) | 1 1/8 in |
Bolt Size (In.) | 5/16 in |
Overall Length | 12 in |
Overall Height | 1 1/8 in |
Compatible NEMA Frame Size | 140, 56 |
Overall Width | 3 1/2 in |
Details
Item | Adjustable Slide Rails |
For NEMA Frame | 56/140 |
Includes | (2) Adjusting Bolts, (4) Motor Mounting Bolts |
Application | To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks |
Material | Steel |
Color | Black |
Number of Pieces | 6 |
Base Type | Adjustable Slide Rails |
Number of Adjusting Bolts | 1 |
Motor Fasteners Included | Yes |
Adjustment Type | Linear |
Number of Mounting Bolt Holes | 8 |
Description
Adjustable Slide Rails, Adjustable Slide Rails, Compatible NEMA Frame Size 140, 56, Number of Adjusting Bolts 1, Overall Length 12 in, Overall Width 3 1/2 in, Overall Height 1 1/8 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (03018ET3E286TC-W22)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 250 psi (7D720)
- AKG Forced Air Oil Cooler, 12 VDC, 2-30 GPM, 0.08 HP (D10-12)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (M211HS)
- DAYTON Mounting Base, NEMA Frame 42, 5-1/4 In. (22F211)
- DAYTON Motor Mounting Base (2M515)
- DAYTON Motor Mounting Base (3M282)
- DAYTON Automatic Motor Base, NEMA Frame 56 (6YTR3)
- DAYTON Motor Mounting Base (2M513)
- DAYTON Mounting Base, NEMA Frame 42, 5-1/2 In. (22F212)
- DAYTON Mounting Base, 4.4 In frame, 4-3/8 In. (22F207)
- Dayton Motor Mounts