Shop All Motor Mounting Bases
Dayton
Adj Pivot MotorBase, NEMA 182/184,213/215
Mfr # 6YTR1
Zoro # G4326594
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 182/184, 213/215
- Length (In.) 16 3/4 in
- Width (In.) 11 in
- Height (In.) 3 in
- Includes (1) Adjusting Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6YTR1
- Zoro # G4326594
- UPC # 190735373880
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 16 3/4 in |
Width (In.) | 11 in |
Height (In.) | 3 in |
Overall Width | 11 in |
Compatible NEMA Frame Size | 182, 184, 213, 215 |
Overall Length | 16 3/4 in |
Overall Height | 3 in |
Details
Item | Adjustable Pivot Base |
For NEMA Frame | 182/184, 213/215 |
Includes | (1) Adjusting Bolt |
Application | To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks |
Color | Black |
Material | Steel |
Adjustment Type | Angular |
Number of Mounting Bolt Holes | 4 |
Base Type | Adjustable Pivot Base |
Number of Adjusting Bolts | 1 |
Number of Pieces | 1 |
Motor Fasteners Included | Yes |
Description
Adjustable Pivot Base, Adjustable Pivot Base, Compatible NEMA Frame Size 182, 184, 213, 215, Number of Adjusting Bolts 1, Overall Length 16 3/4 in, Overall Width 11 in, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Techflex Thermashield Aluminized Fiberglass Tube 1.50in Dia., 100', Silver (TTN1.50SV-100)
- INGERSOLL-RAND Kit, Rod Bearing, Ingersoll Rand (32127516)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/8"-14 Thread Size, 8010 Series (8010-16P)
- RULAND Shaft Collar, Clamp, 2Pc, 2-7/16 In, Steel (SPK-39-F)
- DAYTON Motor Mounting Base (2M514)
- DAYTON Motor Mounting Base (3M282)
- DAYTON Motor Mounting Base (2M523)
- DAYTON Motor Mounting Base (3M277)
- DAYTON Motor Mounting Base (3M276)
- DAYTON Motor Mounting Base (3M280)
- WESTAR Engine Mount - Front Left, EM-2332 (EM-2332)
- Dayton Motor Mounts