Shop All Stackers
Dayton
Adj Base Hydraulic Stacker, Load Cap. 2200 lb.
Mfr # SPN22-138
Zoro # G3332850
product price: $7,491.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$7,491.99
Free 30-Day Returns
Key Features
- Overall Height 89 1/2 in
- Overall Length 66 1/2 in
- Overall Width 46 in to 58 in
- Color Red
- Load Capacity 2,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 89 1/2 in |
Overall Length | 66 1/2 in |
Overall Width | 46 in to 58 in |
Fork Length | 42 in |
Fork Width | 4 in |
Front Wheel Dia. | 5 in |
Rear Caster Dia. | 7 in |
Lifting Height Max. | 137 in |
Lifting Height Min. | 2 1/8 in |
Rear Wheel Dia. | 7 in |
Caster Stem Length | 3 in |
Caster Mounting Height | 7 1/2 in |
Caster Stem Diameter | 1 1/2 in |
Axle-Mounted Wheel Width | 1 3/4 in |
Drive Wheel Diameter | 7 in |
Width Across Forks | 19 in to 39 1/2 in |
Width Between Forks | 8 3/8 in to 25 in |
Caster Wheel Width | 1 1/2 in |
Overall LxWxH | 66 in x 58 in x 95 in |
Caster Wheel Dia. | 7 in |
Maximum Lifting Height | 138 in |
Drive Wheel Width | 2 in |
Base Outside Width | 46 in to 58 in |
Handle Height | 52 in |
Turning Radius | 4 ft 5 in |
Axle-Mounted Wheel Dia. | 5 in |
Base Inside Width | 38 in to 50 in |
Overall Height with Forks Lowered | 89 1/2 in |
Axle Dia. | 3/4 in |
Overall Height with Forks Raised | 138 in |
Lifting Height Range | 1 3/8 in to 11 ft 6 in |
Minimum Lifting Height | 2 1/8 in |
Description
Powered/Manual, Base Type Adjustable Straddle, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 2,200 lb, Fork Length 42 in, Fork Width 4 in, Width Between Forks 8 3/8 in to 25 in, Width Across Forks 19 in to 39 1/2 in, Minimum Lifting Height 2 1/8 in, Maximum Lifting Height 138 in, Lifting Height Range 1 3/8 in to 11 ft 6 in, Overall Length 66 1/2 in, Overall Width 46 in to 58 in, Overall Height with Forks Lowered 89 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 8 In (MB101072)
- TMI Save-T-Loc(R) Strip Door Hardware, 6ft L (999-10101)
- XPOSE SAFETY Molded Rubber Tie Down Straps 15 in , 10PK (TS-15-10)
- LOUISVILLE 3 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1503)
- DAYTON Stacker, Hydraulic, 24VDC, 3500 lb. Cap. (55EZ96)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME3)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT8)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME2)
- DAYTON Stacker, Hydraulic, 24VDC, 2200 lb. Cap. (55EZ93)
- DAYTON Stacker, Hydraulic, 114" Lifting Height (55EZ94)
- PAKE HANDLING TOOLS Manual Stacker, 2200 lb. Cap, 63" Lift Height, Fixed Leg, Adjustable Fork (PAKMS02)
- Dayton Stackers