Shop All Stackers
Dayton
Adj Base Hydraulic Stacker, Load Cap. 2000 lb.
Mfr # 4VMF1
Zoro # G2353359
product price: $1,883.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,883.99
Free 30-Day Returns
Key Features
- Overall Height 79 1/2 in
- Overall Length 56 in
- Overall Width 54 in
- Color Red
- Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 79 1/2 in |
Overall Length | 56 in |
Overall Width | 54 in |
Rear Caster Dia. | 7 in |
Rear Wheel Dia. | 7 in |
Front Caster Dia. | 4 in |
Fork Length | 36 in |
Fork Width | 4 in |
Lifting Height Max. | 118 in |
Lifting Height Min. | 2 3/4 in |
Front Wheel Dia. | 5 in |
Minimum Lifting Height | 2 3/4 in |
Caster Wheel Dia. | 7 in |
Maximum Lifting Height | 9 ft 10 in |
Axle-Mounted Wheel Dia. | 4 in |
Base Inside Width | 36 in to 48 in |
Base Outside Width | 43 in to 54 in |
Width Between Forks | 0 in to 23 in |
Lifting Height Range | 2 3/4 in to 9 ft 10 in |
Overall LxWxH | 56 in x 54 in x 79 1/2 in |
Width Across Forks | 8 in to 33 7/8 in |
Overall Height with Forks Lowered | 82 in |
Overall Height with Forks Raised | 118 in |
Description
Manual, Base Type Adjustable Straddle, Lift Control Foot Pump, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 2,000 lb, Fork Length 36 in, Fork Width 4 in, Width Between Forks 0 in to 23 in, Width Across Forks 8 in to 33 7/8 in, Minimum Lifting Height 2 3/4 in, Maximum Lifting Height 9 ft 10 in, Lifting Height Range 2 3/4 in to 9 ft 10 in, Overall Length 56 in, Overall Width 54 in, Overall Height with Forks Lowered 82 in, Overall Height with Forks Raised 118 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDLINE 21 in. L x 3/4 in. W S-Hook Bungee Strap (635196942)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A1E20B3C1P6)
- DAYTON End Ball (EC-59)
- ZOELLER Stainless Steel Lifting Cable (39-0032)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME2)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT8)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 750 lb. (2MPU9)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VMD9)
- DAYTON Stacker, Hydraulic, 24VDC, 3500 lb. Cap. (55EZ96)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME3)
- DAYTON Stacker, Hydraulic, 114" Lifting Height (55EZ94)
- Dayton Stackers