Shop All Electric Wall Heater Accessories
Dayton
Adapter Plate
Mfr # 5ZK60
Zoro # G2980835
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mounting Type Surface
- Includes Installation Instructions
- Outside Height 12 1/2 in
- Outside Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5ZK60
- Zoro # G2980835
- UPC # 190735357279
- Country of Origin China
- Category Electric Wall Heater Accessories
Dimensions
Outside Height | 12 1/2 in |
Outside Width | 10 1/2 in |
Outside Dimensions - H x W | 12-1/2 in x 10-1/2 in |
Overall Height | 12-1/2" |
Overall Width | 10-1/2" |
Details
Item | Wall Heater Adapter Plate |
Color | White |
Mounting Type | Surface |
Includes | Installation Instructions |
Standards | UL Listed, CUL |
For Use With | 5ZK52, 5ZK54, 5ZK58 |
Frame Extends | 1 in |
Fits KW | All |
Bracket Angle | 90 Degrees |
Material | Steel |
Weight Capacity | 10 lb |
Fits kW | All |
Description
Wall Heater Adapter Plate, Outside Height 12 1/2 in, Outside Width 10 1/2 in, Frame Extends 1 in, For Use With 5ZK52, 5ZK54, 5ZK58, Mounting Type Surface, White, Fits kW All, Weight Capacity 10 lb, Bracket Angle 90 Degrees , Material Steel, Includes Installation Instructions, Standards UL Listed, CUL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Air Purifier (786A18)
- THERNLUND Db2 Duct Booster For Round Or (DB2)
- GLOBAL INDUSTRIAL Portable Ventilation Fan, 8 Diameter (246340)
- FELLOWES AeraMax Air Purifier, 13x8, 4PK (9608401)
- DAYTON Mounting Frame, Surface 3 7/8 In, Bronze (2HAD2)
- DAYTON Remote Bulb Thermostat, Built In, 55-115 F (2YU88)
- DAYTON Mounting Frame, Semi Recessed 1 In, Bronze (2HAD3)
- DAYTON Security Front Cover (3UG58)
- DAYTON Bimetal Thermostat, Built In, 45 to 85 F (2YV12)
- DAYTON Retrofit Kit, Outside 14" H (470M93)
- PANACEA Fireplace Bellows Large (15312)
- Dayton Heaters & Furnaces