Shop All Motor Mount Adapters
Dayton
Adapter, Motor Mount, PR
Mfr # 3M131
Zoro # G1886367
product price: $84.35
/pr
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 9 1/2 in
- Width (In.) 1 7/8 in
- Height (In.) 3/4 in
- Converts NEMA U Frames 213U, 215U
- Converts to NEMA T Frames 182T, 184T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3M131
- Zoro # G1886367
- UPC # 190735291467
- Country of Origin United States
- Category Motor Mount Adapters
Dimensions
Length (In.) | 9 1/2 in |
Width (In.) | 1 7/8 in |
Height (In.) | 3/4 in |
Overall Height | 3/4 in |
Overall Width | 1 7/8 in |
NEMA Size Converted To | 182T, 184T |
NEMA Size Converted From | 213, 215 |
Overall Length | 9 1/2 in |
Details
Converts NEMA U Frames | 213U, 215U |
Converts to NEMA T Frames | 182T, 184T |
Includes | Nuts Welded onto Base, Zinc-Plated Bolts |
Function | Compensates for Differences in Mounting Hole Locations and Shaft Height without Altering Motor Axial Centerline or End of Shaft Extension |
Item | U-Frame Adapt-O-Mount |
Finish | Corrosion Resistant Gray Primer |
Product Type | U-Frame Adapt-O-Mount |
Description
U-Frame Adapt-O-Mount, NEMA Size Converted From 213, 215, NEMA Size Converted To 182T, 184T, Overall Length 9 1/2 in, Overall Width 1 7/8 in, Overall Height 3/4 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces YAMASHIN PX040A, Pressure Line, 20 micron (ZX-PX040A)
- CRC Extreme Duty Silicone Lubricant, 10 Oz. (03030)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-64)
- SPEEDAIRE Rod Clevis, 3/4 In, 7/8 In Bore (NY-075)
- DAYTON Adapter, Motor Mount (3M130)
- DAYTON Adapter, Motor Mount (3M368)
- DAYTON Adapter, Motor Mount (3M132)
- DAYTON Adapter, Motor Mount (3M367)
- DAYTON Length Adapter Kit, 4-1/2 In, NEMA 42/48 (30D489)
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- Dayton Motor Mounts