Shop All Motor Mount Adapters
Dayton
Adapter, Motor Mount
Mfr # 3M367
Zoro # G1061523
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 14 1/2 in
- Width (In.) 2 1/2 in
- Height (In.) 3/4 in
- Converts NEMA U Frames 284U, 286U
- Converts to NEMA T Frames 254T, 256T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3M367
- Zoro # G1061523
- UPC # 190735291801
- Country of Origin United States
- Category Motor Mount Adapters
Dimensions
Length (In.) | 14 1/2 in |
Width (In.) | 2 1/2 in |
Height (In.) | 3/4 in |
NEMA Size Converted From | 284U, 286U |
NEMA Size Converted To | 254T, 256T |
Overall Width | 2 1/2 in |
Overall Length | 14 1/2 in |
Overall Height | 3/4 in |
Details
Converts NEMA U Frames | 284U, 286U |
Converts to NEMA T Frames | 254T, 256T |
Function | Compensates for Differences in Mounting Hole Locations and Shaft Height without Altering Motor Axial Centerline or End of Shaft Extension |
Includes | Nuts Welded onto Base, Zinc-Plated Bolts |
Finish | Corrosion Resistant Gray Primer |
Item | U-Frame Adapt-O-Mount |
Product Type | U-Frame Adapt-O-Mount |
Description
U-Frame Adapt-O-Mount, NEMA Size Converted From 284U, 286U, NEMA Size Converted To 254T, 256T, Overall Length 14 1/2 in, Overall Width 2 1/2 in, Overall Height 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Non-Metallic, 16oz, Brush Top (44018)
- PRINCE Cylinder, hyd, 4 In Bore x 8 In Stroke (A400080ABACA07B)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG185, Pressure Line, 10 micron (ZX-W01AG185)
- DAYTON 2L110 Cogged V-Belt, 11" Outside Length, 1/4" Top Width, 1 Ribs (13V771)
- DAYTON Adapter, Motor Mount (3M368)
- DAYTON Length Adapter Kit, 4-1/2 In, NEMA 42/48 (30D489)
- DAYTON Adapter, Motor Mount (3M132)
- DAYTON Adapter, Motor Mount (3M130)
- DAYTON Adapter, Motor Mount, PR (3M131)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- WEG Adapter, Converts 254/256T to C-face (FLC-O250)
- Dayton Motor Mount Adapters