Shop All Motor Mount Adapters
Dayton
Adapter, Motor Mount
Mfr # 3M130
Zoro # G0887074
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7 1/2 in
- Width (In.) 2 1/4 in
- Height (In.) 1 in
- Converts NEMA U Frames 182, 184
- Converts to NEMA T Frames 143T, 145T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3M130
- Zoro # G0887074
- UPC # 190735291450
- Country of Origin United States
- Category Motor Mount Adapters
Dimensions
Length (In.) | 7 1/2 in |
Width (In.) | 2 1/4 in |
Height (In.) | 1 in |
NEMA Size Converted To | 143T, 145T |
Overall Width | 2 1/4 in |
NEMA Size Converted From | 182, 184 |
Overall Height | 1 in |
Overall Length | 7 1/2 in |
Details
Converts NEMA U Frames | 182, 184 |
Converts to NEMA T Frames | 143T, 145T |
Finish | Corrosion Resistant Gray Primer |
Includes | Nuts Welded onto Base, Zinc-Plated Bolts |
Function | Compensates for Differences in Mounting Hole Locations and Shaft Height without Altering Motor Axial Centerline or End of Shaft Extension |
Item | U-Frame Adapt-O-Mount |
Product Type | U-Frame Adapt-O-Mount |
Description
U-Frame Adapt-O-Mount, NEMA Size Converted From 182, 184, NEMA Size Converted To 143T, 145T, Overall Length 7 1/2 in, Overall Width 2 1/4 in, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGO 14In 400Psi 050Psi Npt Pneumatic Regulator (1682YL)
- BETA 1 FILTERS Air Filter replacement filter for 6211472350 / QUINCY (B1AF0005156)
- TRIM Semi-Synthetic Cutting Oil, Drum, 54 gal. (MS590XT/54)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 8.75 inch OD (BK90x1-3/16)
- DAYTON Length Adapter Kit, 4-1/2 In, NEMA 42/48 (30D489)
- DAYTON Adapter, Motor Mount (3M132)
- DAYTON Adapter, Motor Mount, PR (3M131)
- DAYTON Adapter, Motor Mount (3M367)
- DAYTON Adapter, Motor Mount (3M368)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- WEG Adapter, Converts 182/184T to C-face (FLC-ERS180-UBC)
- Dayton Motor Mount Adapters