Shop All Roof Ventilator Accessories
Dayton
Adapter, 17-7/8 In Round to 19 In Square
Mfr # 6KWJ4
Zoro # G4128196
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round to Square
- Function Adapts 17-7/8 in Round Base to 19 in Square Base
- Construction Material Galvanized Steel
- For Use With Dayton Centrifugal Sidewall Upblast Exhaust Ventilators having a 17-7/8 in Round Base
- Use w/Dayton Ventilators 5DVP1, 5DVP3, 5DVP5, 5DVP7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6KWJ4
- Zoro # G4128196
- UPC # 190735367032
- Country of Origin United States
- Category Roof Ventilator Accessories
Dimensions
Width (In.) | 18 1/2 in |
Length (In.) | 18 1/2 in |
Flange Height | 1 3/4 in |
Overall H x W | 19 in |
For Round Base Diameter | 17 7/8 in |
Overall Width | 19 in |
Overall W x L | 19 in |
Overall Dimensions H x L x W | 19 in |
Details
Item | Roof Ventilator Base Adapter |
Type | Round to Square |
Function | Adapts 17-7/8 in Round Base to 19 in Square Base |
Construction Material | Galvanized Steel |
For Use With | Dayton Centrifugal Sidewall Upblast Exhaust Ventilators having a 17-7/8 in Round Base |
Use w/Dayton Ventilators | 5DVP1, 5DVP3, 5DVP5, 5DVP7 |
Includes | (6) Bolts, (6) Nuts |
For Fan Type | Upblast Fans |
Metal Material Thickness | 1.7 in |
Finish | Galvanized |
Material | Steel |
Curb Material | 1.7 in Steel |
Description
Roof Ventilator Base Adapter, Function Adapts 17-7/8 in Round Base to 19 in Square Base, Material Steel, Overall Width 19 in, For Round Base Diameter 17 7/8 in, Flange Height 1 3/4 in, Compatible Grainger Part Number 5DVP1, 5DVP3, 5DVP5, 5DVP7, Finish Galvanized, For Fan Type Upblast Fans, Includes (6) Bolts, (6) Nuts, Metal Material Thickness 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X30X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (12301.8 6PK)
- MAJESTIC PET Majestic TR342-B Telescoping Termination Round Cap with Storm Collar (TR342-B)
- HONEYWELL Actuator, 2 Position, 24V, 2 Wire (VC8114ZZ11)
- NORDFAB Round Angle Flange Adapter, 9 in Duct Dia, Galvanized Steel, 22 GA, 11 3/4 in W, 3-1/2" L (8040401825)
- DAYTON 19" Sq Steel Roof Fan To Curb Hinge Kit (56JN70)
- DAYTON Hinge Kit, 42inWx42inL, Galvanized Steel (20CK55)
- DAYTON Hinge Kit, 46inWx46inL, Galvanized Steel (20CK50)
- DAYTON 30" Sq Steel Roof Fan To Curb Hinge Kit (56JN73)
- DAYTON 22" Sq Steel Wall Fan Bracket (56JN60)
- DAYTON 30" Sq Steel Wall Fan Bracket (56JN62)
- SOLER & PALAU Roof Curb, Galv, 12", High, WDT, 30-1/2" sq. (93012221)
- Dayton Roof Ventilator Accessories