Shop All Universal AC-DC Gearmotors
Dayton
AC/DC Gearmotor, 90 rpm, 115V, Open Vented
Mfr # 1LPZ6
Zoro # G2504774
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type AC/DC Gearmotor
- Gearmotor Voltage 115V AC/DC
- Motor Type Universal AC/DC
- Shaft Orientation Right Angle
- Enclosure Open Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LPZ6
- Zoro # G2504774
- UPC # 190735144718
- Country of Origin United States
- Category Universal AC-DC Gearmotors
Dimensions
Shaft Dia. (Dimension U) | 1/2" |
Keyway Size Type | #404 Woodruff Key |
Length Less Shaft | 8.75 in |
Keyway Size | #404 Woodruff Key |
Overall Length | 8.56 in |
Shaft Length (Dimension V) | 1-5/8" |
Output Shaft Length | 1 5/8 in |
Output Shaft Diameter | 1/2 in |
Description
AC/DC Gearmotor, Shaft Orientation Right Angle, Output Location Right Hand, Motor Enclosure Open Air-Over, Operating Voltage 115V AC, Motor Type Universal AC/DC, Nameplate Speed 90 RPM, Maximum Torque 18 in-lb, Overhung Load Capacity 100 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 52:1, Input Horsepower 1/6 hp, Motor Insulation Class B, Frequency 50 Hz, 60 Hz, Output Shaft Diameter 1/2 in, Bearing Type Ball on Motor, Porous Bronze Sleeve on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 30 Degree Angle Grease Fittings 8PK (63226)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold - 5 Outlets (FPM66R)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (32 PNLO-S)
- ARROW PNEUMATICS Hydraulic In-Line Filter W/9/16-18 SAE Inlet/Outlet, (9152T)
- DAYTON AC Gearmotor, 14 rpm, TEFC, 115V (2Z817)
- DAYTON DC Gearmotor, 6 rpm, 12V, TENV (1LPK9)
- DAYTON AC/DC Gearmotor, 13 rpm, 115V, Open Vented (1LRA3)
- DAYTON AC/DC Gearmotor, 4.5 rpm, 115V, Open Vented (1LRA7)
- DAYTON DC Gearmotor, 6.5 rpm, 90V, TENV (1LPL1)
- DAYTON AC Gearmotor, 139 rpm, TEFC, 115/230V (4Z523)
- DAYTON DC Gearmotor, 46 rpm, 90V, TENV (1LPK6)
- Dayton Universal AC-DC Gearmotors