Shop All Universal AC-DC Gearmotors
Dayton
AC/DC Gearmotor, 8 rpm, 115V, Open Vented
Mfr # 1LRA5
Zoro # G2580724
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type AC/DC Gearmotor
- Motor Type Universal AC/DC
- Gearmotor Voltage 115V AC/DC
- Shaft Orientation Right Angle
- Enclosure Open Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LRA5
- Zoro # G2580724
- UPC # 190735144794
- Country of Origin United States
- Category Universal AC-DC Gearmotors
Dimensions
Overall Length | 8.56 in |
Shaft Dia. (Dimension U) | 1/2" |
Keyway Size | #404 Woodruff Key |
Dimension U | 1/2" |
Shaft Length (Dimension V) | 1-5/8" |
Keyway Size Type | #404 Woodruff Key |
Length Less Shaft | 8.75 in |
Output Shaft Diameter | 1/2 in |
Output Shaft Length | 1 5/8 in |
Description
AC/DC Gearmotor, Shaft Orientation Right Angle, Output Location Right Hand, Motor Enclosure Open Air-Over, Operating Voltage 115V AC, Motor Type Universal AC/DC, Nameplate Speed 8 RPM, Maximum Torque 150 in-lb, Overhung Load Capacity 100 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 747:1, Input Horsepower 1/6 hp, Motor Insulation Class B, Frequency 50 Hz, 60 Hz, Output Shaft Diameter 1/2 in, Bearing Type Porous Bronze Sleeve on Case, Sleeve on Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FEM-751-12FP-NL)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1610 x 1-7/16-KW (1610 x 1-7/16-KW)
- ZORO SELECT Grease Fitting, Str, 3/16 Drive, PK10 (GFD1728)
- WARNER LINEAR Linear Actuator, 115VAC, 600 lb., 12 In (K2G10-115V-BR-12)
- DAYTON AC/DC Gearmotor, 55 rpm, 115V, Open Vented (1LPZ7)
- DAYTON AC/DC Gearmotor, 4.5 rpm, 115V, Open Vented (1LRA7)
- DAYTON AC/DC Gearmotor, 13 rpm, 115V, Open Vented (1LRA3)
- DAYTON AC Gearmotor, 14 rpm, TEFC, 115V (2Z817)
- DAYTON AC Gearmotor, 68 rpm, TEFC, 115V (2Z818)
- DAYTON AC/DC Gearmotor, 24 rpm, 115V, Open Vented (1LPZ8)
- MOLON DC Gearmotor, 1.5 rpm, 12V, Vented (CHM-1202-2M)
- Dayton Universal AC-DC Gearmotors