Shop All Universal AC-DC Gearmotors
Dayton
AC/DC Gearmotor, 8 rpm, 115V, Open Vented
Mfr # 1LRA4
Zoro # G2787881
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type AC/DC Gearmotor
- Motor Type Universal AC/DC
- Gearmotor Voltage 115V AC/DC
- Shaft Orientation Right Angle
- Enclosure Open Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LRA4
- Zoro # G2787881
- UPC # 190735144787
- Country of Origin United States
- Category Universal AC-DC Gearmotors
Dimensions
Overall Length | 8.56 in |
Shaft Length (Dimension V) | 1-5/8" |
Shaft Dia. (Dimension U) | 1/2" |
Keyway Size | #404 Woodruff Key |
Length Less Shaft | 8.75 in |
Keyway Size Type | #404 Woodruff Key |
Dimension U | 1/2" |
Output Shaft Length | 1 5/8 in |
Output Shaft Diameter | 1/2 in |
Description
AC/DC Gearmotor, Shaft Orientation Right Angle, Output Location Left Hand, Motor Enclosure Open Air-Over, Operating Voltage 115V AC, Motor Type Universal AC/DC, Nameplate Speed 8 RPM, Maximum Torque 150 in-lb, Overhung Load Capacity 100 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 747:1, Input Horsepower 1/6 hp, Motor Insulation Class B, Frequency 50 Hz, 60 Hz, Output Shaft Diameter 1/2 in, Bearing Type Porous Bronze Sleeve on Case, Sleeve on Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #64, 10/Bx (23428)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25 in OD (AK2234)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 695mm PL, T139 (695-5M-09)
- TRITAN Spherical Plain, 3.5in. Bore, Sealed (GEZ 308ES 2RS)
- DAYTON DC Gearmotor, 42 rpm, 12V, TENV (1LPK3)
- DAYTON AC/DC Gearmotor, 13 rpm, 115V, Open Vented (1LRA2)
- DAYTON AC/DC Gearmotor, 55 rpm, 115V, Open Vented (1LPZ5)
- DAYTON AC/DC Gearmotor, 90 rpm, 115V, Open Vented (1LPZ6)
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115V (6K303)
- DAYTON AC Gearmotor, 70 rpm, TEFC, 115/230V (4Z521)
- Dayton Universal AC-DC Gearmotors