Shop All Universal AC-DC Gearmotors
Dayton
AC/DC Gearmotor, 55 rpm, 115V, Open Vented
Mfr # 1LPZ7
Zoro # G1154711
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type AC/DC Gearmotor
- Gearmotor Voltage 115V AC/DC
- Motor Type Universal AC/DC
- Shaft Orientation Right Angle
- Enclosure Open Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1LPZ7
- Zoro # G1154711
- UPC # 190735144725
- Country of Origin United States
- Category Universal AC-DC Gearmotors
Dimensions
Length Less Shaft | 8.75 in |
Shaft Length (Dimension V) | 1-5/8" |
Keyway Size Type | #404 Woodruff Key |
Shaft Dia. (Dimension U) | 1/2" |
Keyway Size | #404 Woodruff Key |
Overall Length | 8.56 in |
Output Shaft Diameter | 1/2 in |
Output Shaft Length | 1 5/8 in |
Description
AC/DC Gearmotor, Shaft Orientation Right Angle, Output Location Right Hand, Motor Enclosure Open Air-Over, Operating Voltage 115V AC, Motor Type Universal AC/DC, Nameplate Speed 55 RPM, Maximum Torque 39 in-lb, Overhung Load Capacity 100 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 100:1, Input Horsepower 1/6 hp, Motor Insulation Class B, Frequency 50 Hz, 60 Hz, Output Shaft Diameter 1/2 in, Bearing Type Ball on Motor, Porous Bronze Sleeve on Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER CCZ10, 10 micron, Outside-In (MF0507064)
- CONTINENTAL CONTITECH BX67 Cogged V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (BX67)
- SMC Rotary Actuator, 180 Deg, 50mm Bore (CDRB1BW50-180S)
- CRC 14 oz. Clear Synthetic Food Grade Grease Cartridge (SL35610)
- DAYTON AC/DC Gearmotor, 13 rpm, 115V, Open Vented (1LRA3)
- DAYTON DC Gearmotor, 13 rpm, 90V, TENV (1LPK8)
- DAYTON AC Gearmotor, 70 rpm, TEFC, 115V (3M330)
- DAYTON AC Gearmotor, 14 rpm, TEFC, 115V (2Z817)
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115/230V (4Z519)
- DAYTON AC/DC Gearmotor, 90 rpm, 115V, Open Vented (1LPZ6)
- DAYTON AC Gearmotor, 70 rpm, TEFC, 115/230V (4Z521)
- Dayton Universal AC-DC Gearmotors