Shop All Universal AC-DC Gearmotors
Dayton
AC/DC Gearmotor, 55 rpm, 115V, Open Vented
Mfr # 1LPZ5
Zoro # G2031574
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type AC/DC Gearmotor
- Motor Type Universal AC/DC
- Gearmotor Voltage 115V AC/DC
- Shaft Orientation Right Angle
- Enclosure Open Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LPZ5
- Zoro # G2031574
- UPC # 190735144701
- Country of Origin United States
- Category Universal AC-DC Gearmotors
Dimensions
Overall Length | 8.56 in |
Keyway Size Type | #404 Woodruff Key |
Keyway Size | #404 Woodruff Key |
Shaft Length (Dimension V) | 1-5/8" |
Length Less Shaft | 8.75 in |
Shaft Dia. (Dimension U) | 1/2" |
Output Shaft Diameter | 1/2 in |
Output Shaft Length | 1 5/8 in |
Description
AC/DC Gearmotor, Shaft Orientation Right Angle, Output Location Left Hand, Motor Enclosure Open Air-Over, Operating Voltage 115V AC, Motor Type Universal AC/DC, Nameplate Speed 55 RPM, Maximum Torque 39 in-lb, Overhung Load Capacity 100 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 100:1, Input Horsepower 1/6 hp, Motor Insulation Class B, Frequency 50 Hz, 60 Hz, Output Shaft Diameter 1/2 in, Bearing Type Ball on Motor, Porous Bronze Sleeve on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Ball Joint Connected Adapter Professional Kit (CA6630)
- PRINCE 2X24 3000Psi Tie-Rod Hydraulic Cylinder (B200240ABAAA07B)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK77X 1 3/8 (BK77X 1 3/8)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (EZ-251-6FP)
- DAYTON DC Gearmotor, 6 rpm, 12V, TENV (1LPK9)
- DAYTON AC Gearmotor, 54 rpm, TEFC, 115/230V (1L535)
- DAYTON DC Gearmotor, 21 rpm, 90V, TENV (1LPK5)
- DAYTON AC/DC Gearmotor, 24 rpm, 115V, Open Vented (1LRA1)
- DAYTON AC/DC Gearmotor, 90 rpm, 115V, Open Vented (1LPZ4)
- DAYTON AC/DC Gearmotor, 4.5 rpm, 115V, Open Vented (1LRA6)
- VALEO 24V Gearmotor (403.939)
- Dayton Universal AC-DC Gearmotors