Shop All Universal AC-DC Gearmotors
Dayton
AC/DC Gearmotor, 4.5 rpm, 115V, Open Vented
Mfr # 1LRA7
Zoro # G0462262
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type AC/DC Gearmotor
- Motor Type Universal AC/DC
- Gearmotor Voltage 115V AC/DC
- Shaft Orientation Right Angle
- Enclosure Open Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1LRA7
- Zoro # G0462262
- UPC # 190735144817
- Country of Origin United States
- Category Universal AC-DC Gearmotors
Dimensions
Length Less Shaft | 8.75 in |
Overall Length | 8.56 in |
Keyway Size Type | #404 Woodruff Key |
Shaft Length (Dimension V) | 1-5/8" |
Keyway Size | #404 Woodruff Key |
Shaft Dia. (Dimension U) | 1/2" |
Output Shaft Diameter | 1/2 in |
Output Shaft Length | 1 5/8 in |
Description
AC/DC Gearmotor, Shaft Orientation Right Angle, Output Location Right Hand, Motor Enclosure Open Air-Over, Operating Voltage 115V AC, Motor Type Universal AC/DC, Nameplate Speed 4.5 RPM, Maximum Torque 250 in-lb, Overhung Load Capacity 100 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 1714:1, Input Horsepower 1/6 hp, Motor Insulation Class B, Frequency 50 Hz, 60 Hz, Output Shaft Diameter 1/2 in, Bearing Type Porous Bronze Sleeve on Case, Sleeve on Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-137 One-Piece Clamping Collar (1C-137)
- NATIONAL Small Bore Inch Seal, 471442 (471442)
- ZORO SELECT Coupler, 3/8 In Size (3LX97)
- BESTORQ 27129 TORO Aerator: Edger/Trimmer Belt, SN 40127, 40406, 41100, 41101, 41103, 41108, W/25" Belt O.C. (4LK250)
- DAYTON AC Gearmotor, 97 rpm, TEFC, 115/230V (4Z522)
- DAYTON AC/DC Gearmotor, 90 rpm, 115V, Open Vented (1LPZ4)
- DAYTON AC/DC Gearmotor, 24 rpm, 115V, Open Vented (1LPZ8)
- DAYTON DC Gearmotor, 6 rpm, 12V, TENV (1LPK9)
- DAYTON AC Gearmotor, 15 rpm, TEFC, 115/230V (4Z518)
- DAYTON AC Gearmotor, 45 rpm, TEFC, 115/230V (4Z520)
- MOLON AC Gearmotor, 14 rpm, TENV, 115V (EM5H-15-1M)
- Dayton Gearmotors