Shop All Universal AC-DC Gearmotors
Dayton
AC/DC Gearmotor, 24 rpm, 115V, Open Vented
Mfr # 1LPZ8
Zoro # G3223726
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type AC/DC Gearmotor
- Motor Type Universal AC/DC
- Gearmotor Voltage 115V AC/DC
- Shaft Orientation Right Angle
- Full Load Torque 85 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1LPZ8
- Zoro # G3223726
- UPC # 190735144732
- Country of Origin United States
- Category Universal AC-DC Gearmotors
Dimensions
Length Less Shaft | 8.75 in |
Shaft Dia. (Dimension U) | 1/2" |
Overall Length | 8.56 in |
Keyway Size | #404 Woodruff Key |
Keyway Size Type | #404 Woodruff Key |
Shaft Length (Dimension V) | 1-5/8" |
Output Shaft Diameter | 1/2 in |
Output Shaft Length | 1 5/8 in |
Description
AC/DC Gearmotor, Shaft Orientation Right Angle, Output Location Left Hand, Motor Enclosure Open Air-Over, Operating Voltage 115V AC, Motor Type Universal AC/DC, Nameplate Speed 24 RPM, Maximum Torque 85 in-lb, Overhung Load Capacity 100 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 229:1, Input Horsepower 1/6 hp, Motor Insulation Class B, Frequency 50 Hz, 60 Hz, Output Shaft Diameter 1/2 in, Bearing Type Ball on Motor, Porous Bronze Sleeve on Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Distributor Block FR-4-1/8-B (FR-4-1/8-B)
- NATIONAL Small Bore Inch Seal, 417349 (417349)
- GATES Hi-Power II Belts, B58 (B58)
- VIBCO Pneumatic Vibrator, 600 lb, 5500 vpm, 80psi (BVS-320)
- DAYTON AC Gearmotor, 70 rpm, TEFC, 115/230V (4Z521)
- DAYTON DC Gearmotor, 6.5 rpm, 90V, TENV (1LPL1)
- DAYTON AC Gearmotor, 45 rpm, TEFC, 115/230V (4Z520)
- DAYTON AC/DC Gearmotor, 90 rpm, 115V, Open Vented (1LPZ4)
- DAYTON AC Gearmotor, 70 rpm, TEFC, 115V (3M330)
- DAYTON AC/DC Gearmotor, 90 rpm, 115V, Open Vented (1LPZ6)
- DODGE Hydroil Vane Motor 444054 B30 (444054)
- Dayton Gearmotors