Shop All Fire and Smoke Dampers
Dayton
Access Door, 8 In., Square, Double Cam Lock
Mfr # 5EFT1
Zoro # G1706467
original price:
$27.35
8% off
new price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Includes Cam Latch, Mounting Tabs
- Material Steel
- Latch Double Cam
- Door Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5EFT1
- Zoro # G1706467
- UPC # 190735343548
- Country of Origin Multiple
- Category Fire and Smoke Dampers
Dimensions
Door Height | 8 in |
Door Width | 8 in |
Rough Opening Height | 7 1/4 in |
Rough Opening Width | 7 1/4 in |
Rough Opening H x W | 7 1/4 in x 7 1/4 in |
Observation Port Height | 8 in |
Observation Port Width | 8 in |
Description
Duct Access Door, Door Height 8 in, Door Shape Square, Door Thickness 1 3/4 in, Door Width 8 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Double Cam, Material Thickness 24 ga, Maximum Temperature Rating Not Applicable, Mounting Stud Length Not Applicable, Number of Mounting Stud Not Applicable, Observation Port Height 8 in, Observation Port Material Steel, Observation Port Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Disconnect Switch, 3 Pole, 80A (93J31)
- QMARK 3600-4800W 240-277V Architectural Heavy Duty Wall Heater (AWH4507F)
- BELIMO Spring Return Control Valve Actuator (AFRB24-SR)
- MAMAC Humidity Sensor (HU-921-MA-8)
- DAYTON Square Fire/Smoke Damper, 11-3/4 In. H (3HGJ5)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGF5)
- DAYTON Square Fire/Smoke Damper, 17-3/4 In. W (3HGK4)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGF6)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH8)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGA2)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGC2)
- Dayton Fire and Smoke Dampers