Shop All Fire and Smoke Dampers
Dayton
Access Door, 6 In., Square, Double Cam Lock
Mfr # 5EFT0
Zoro # G3401587
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Includes Cam Latch, Mounting Tabs
- Material Steel
- Latch Double Cam
- Hinges Tab-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5EFT0
- Zoro # G3401587
- UPC # 190735343531
- Country of Origin Multiple
- Category Fire and Smoke Dampers
Dimensions
Rough Opening Height | 5 1/4 in |
Door Width | 6 in |
Rough Opening Width | 5 1/4 in |
Door Height | 6 in |
Observation Port Width | 6 in |
Rough Opening H x W | 5 1/4 in x 5 1/4 in |
Observation Port Height | 6 in |
Description
Duct Access Door, Door Height 6 in, Door Shape Square, Door Thickness 1 3/4 in, Door Width 6 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Double Cam, Material Thickness 24 ga, Maximum Temperature Rating Not Applicable, Mounting Stud Length Not Applicable, Number of Mounting Stud Not Applicable, Observation Port Height 6 in, Observation Port Material Steel, Observation Port Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Deflect-O 5.63 in. L X 4 in. D White Aluminum Duct Connector Plus Protector (HUP)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331060025)
- DAYTON HEPA Filter (2HNT6)
- BELL & GOSSETT Motor, 1/2 HP, 1750 rpm, 1 Phase (169228)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGE9)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGA2)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK17)
- DAYTON Hinged Duct Access Door, 12 In., Square (2TFX5)
- DAYTON Square Fire/Smoke Damper, 9-3/4 In. W (3HGK1)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH9)
- DAYTON Round Fire Damper, 13-5/8 In. D, 165 Deg F (2TFZ4)
- Dayton Fire and Smoke Dampers