Shop All Fire and Smoke Dampers
Dayton
Access Door, 14 In, Square, Galvanized Stl
Mfr # 5EFT4
Zoro # G0270356
original price:
$53.19
27% off
new price: $38.39
/ea
$38.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Includes Cam Latch, Mounting Tabs
- Material Steel
- Rough Opening Width 13 1/4 in
- Door Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5EFT4
- Zoro # G0270356
- UPC # 190735343579
- Country of Origin Multiple
- Category Fire and Smoke Dampers
Dimensions
Rough Opening Width | 13 1/4 in |
Door Width | 14 in |
Rough Opening Height | 13 1/4 in |
Door Height | 14 in |
Observation Port Width | 14 in |
Observation Port Height | 14 in |
Rough Opening H x W | 13 1/4 in x 13 1/4 in |
Description
Duct Access Door, Door Height 14 in, Door Shape Square, Door Thickness 1 3/4 in, Door Width 14 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Double Cam, Material Thickness 22 ga, Maximum Temperature Rating Not Applicable, Mounting Stud Length Not Applicable, Number of Mounting Stud Not Applicable, Observation Port Height 14 in, Observation Port Material Steel, Observation Port Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN-NUTONE Broan & Nutone 639 Wall Cap Duct Black (3402344)
- ILC FILTER 20X20X1 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 195 X 195 X 075 MADE IN TH (WY-0L6Q-4)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-500B)
- DAYTON Commercial Infrared Heater, LP, 90,000 BtuH Input, 22 1/2 in H x (3E462)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGD1)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGD6)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGG1)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGE5)
- DAYTON Fusible Link, 1/2 in W, 1 1/2 in H, 165 Degrees F (2TGJ3)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGA4)
- DAYTON Round Fire Damper, 13-5/8 In. D, 165 Deg F (2TFZ4)
- Dayton Dampers