Shop All Fire and Smoke Dampers
Dayton
Access Door, 10 In, Square, Galvanized Stl
Mfr # 5EFT2
Zoro # G1669631
product price: $30.05
/ea
$30.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Includes Cam Latch, Mounting Tabs
- Material Steel
- Hinges Tab-In
- Rough Opening Height 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5EFT2
- Zoro # G1669631
- UPC # 190735343555
- Country of Origin Multiple
- Category Fire and Smoke Dampers
Dimensions
Rough Opening Height | 9 1/4 in |
Rough Opening Width | 9 1/4 in |
Door Width | 10 in |
Door Height | 10 in |
Rough Opening H x W | 9 1/4 in x 9 1/4 in |
Observation Port Height | 10 in |
Observation Port Width | 10 in |
Description
Duct Access Door, Door Height 10 in, Door Shape Square, Door Thickness 1 3/4 in, Door Width 10 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Double Cam, Material Thickness 24 ga, Maximum Temperature Rating Not Applicable, Mounting Stud Length Not Applicable, Number of Mounting Stud Not Applicable, Observation Port Height 10 in, Observation Port Material Steel, Observation Port Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Draft Inducer, 115/230, Steel, 8 1/8 in H. (80270)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10304S)
- AIR HANDLER 14x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUT6)
- WHITE-RODGERS 90-244 2 Pole 24V 30 Amp (90-244)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH2)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGC9)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGD2)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGE2)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ6)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK17)
- DAYTON Round Fire/Smoke Damper, Galvanized Steel (3HGL9)
- Dayton Fire and Smoke Dampers