Shop All Pump Parts
Dayton
AC Motor, 3 Ph., 2238 Watts
Mfr # PPT30014G
Zoro # G8021352
product price: $861.99
/ea
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number PPT30014G
- Fits Brand DAYTON
- Phase Three
- Standards CUS
- Motor Enclosure Design Totally Enclosed Fan Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PPT30014G
- Zoro # G8021352
- UPC # 190735317679
- Country of Origin China
- Category Pump Parts
Details
Item | Centrifugal Pump Motors |
For Use With Mfr. Model Number | PPT30014G |
Fits Brand | DAYTON |
Phase | Three |
Standards | CUS |
Motor Enclosure Design | Totally Enclosed Fan Cooled |
Motor Thermal Protection | None |
Frequency | 60 Hz |
Nameplate Voltage | 208-230/460V AC |
Description
Centrifugal Pump Motors, Fits Brand Dayton, For Use With Grainger Item Number 4JMX9, 5WXU1, For Use With Mfr. Model Number PPT30014G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Up43-75Bf 1/6 Hp 1 Speed (UP43-75BF)
- DAYTON Fibrewound Water Tank, Precharged, 40 Gal. (16X847)
- DWYER INSTRUMENTS Flowmeter, 320 Gph Water (VFA-43-BV)
- PALMETTO PACKING Packing Extractor, Non-Removable, 19 In. L (1104)
- DAYTON Diaphragm (772962)
- DAYTON Roll Pin (PP3798G)
- DAYTON Double Plunger Group Kit (PPKITOP03G)
- DAYTON Rubber Diffuser (132428)
- DAYTON Chemical Injector, 4-5.5 GPM (1MCZ9)
- DAYTON Cover O-Ring (PP21101525001G)
- TACO Cartridge, For 4JB24, 4PC94 (009-021RP)
- Dayton Pump Parts