Shop All Pump Parts
Dayton
AC Motor, 1 Ph., 746 Watts
Mfr # PPT10011G
Zoro # G8168535
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand DAYTON
- For Use With Mfr. Model Number PPT10011G
- Amps 12.4/6.2 A
- Phase Single
- Motor Enclosure Design Totally Enclosed Fan Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # PPT10011G
- Zoro # G8168535
- UPC # 190735317556
- Country of Origin China
- Category Pump Parts
Dimensions
Manufacturer Warranty Length | 1 yr |
Details
Item | Centrifugal Pump Motors |
Fits Brand | DAYTON |
For Use With Mfr. Model Number | PPT10011G |
Amps | 12.4/6.2 A |
Phase | Single |
Motor Enclosure Design | Totally Enclosed Fan Cooled |
Motor Thermal Protection | Auto |
Nameplate Voltage | 115/230V AC |
Frequency | 60 Hz |
Compatible Manufacturer Part Number | PPT10011G |
Number of Speeds | 1 |
Maximum Ambient Temperature | 104 Degrees F |
Horsepower | 1 hp |
Maximum RPM | 3,450 RPM |
Compatible with Pump Type | Centrifugal Pump |
Compatible with Brand | Dayton |
Description
Centrifugal Pump Motors, Phase Single, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number PPT10011G, Compatible with Grainger Part Number 4JMV7, Compatible with Pump Type Centrifugal Pump, Motor Enclosure Design Totally Enclosed Fan Cooled, Maximum Ambient Temperature 104 Degrees F, Amps 12.4/6.2 A, Frequency 60 Hz, Manufacturer Warranty Length 1 yr, Motor Thermal Protection Auto, Number of Speeds 1, Maximum RPM 3,450 RPM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hand Drum Pump, Piston, PVC, 9/16In OD (7009)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXP6)
- RULE Hand Drum Pump, Piston, ABS, 1-1/8In OD (168)
- SPRINGER PARTS Mechanical Seal; Replaces PACO 91909802 (91909802SP)
- DAYTON Motor Shaft Guard (PP21210G)
- DAYTON Pump Repair Kit, Fluid (6PY64)
- DAYTON Double Plunger Group Kit (PPKITOP03G)
- DAYTON Seal Assembly (PPTLS5013G)
- DAYTON Seal Ring (PPTWA705G)
- DAYTON Pump Repair Kit (5UXN1)
- FILL-RITE Switch Lever Kit (KIT700SW)
- Dayton Pump Parts