Shop All Pump Parts
Dayton
AC Motor, 1 Ph., 1492 Watts
Mfr # PPT20013G
Zoro # G8025586
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number PPT20013G
- Fits Brand DAYTON
- Phase Single
- Motor Thermal Protection Auto
- Motor Enclosure Design Totally Enclosed Fan Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # PPT20013G
- Zoro # G8025586
- UPC # 190735317631
- Country of Origin China
- Category Pump Parts
Details
Item | Centrifugal Pump Motors |
For Use With Mfr. Model Number | PPT20013G |
Fits Brand | DAYTON |
Phase | Single |
Motor Thermal Protection | Auto |
Motor Enclosure Design | Totally Enclosed Fan Cooled |
Frequency | 60 Hz |
Nameplate Voltage | 115/230V AC |
Description
Centrifugal Pump Motors, Fits Brand Dayton, For Use With Grainger Item Number 4JMX6, 5WXT8, For Use With Mfr. Model Number PPT20013G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 hp, 208 to 240/480V AC, 3 Phase (GT203)
- KASCO Electric Aeration System (RAH2-PM)
- LITTLE GIANT PUMP Pond Pmp Wgp-95 4280 Gph (566407)
- TSURUMI 1 HP 2" Sump Pump, 1 HP, Vortex Impeller 110V (50UT2.75S-61 (110V))
- DAYTON Diaphragm 80TPO (771977)
- DAYTON Capscrew 410, 3/8-16 x 1In SS (PP60191G)
- DAYTON Pipe Plug SS 316, 1/8 Npt SS (PP60151G)
- DAYTON Seal Plate (PP27183AM0405G)
- DAYTON Lockwasher, 1/2 In., PK3 (PP60253AG)
- DAYTON Venturi Kit (PP27183AF0310G)
- BELL & GOSSETT Power Pack, 1/6 HP, 1725 rpm, 115V (111031)
- Dayton Pump Parts