Shop All Pump Parts
Dayton
AC Motor, 1 Ph., 1119 Watts
Mfr # PPT15013G
Zoro # G8143703
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand DAYTON
- For Use With Mfr. Model Number PPT15013G
- Phase Single
- Motor Enclosure Design Totally Enclosed Fan Cooled
- Motor Thermal Protection Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PPT15013G
- Zoro # G8143703
- UPC # 190735317600
- Country of Origin China
- Category Pump Parts
Details
Item | Centrifugal Pump Motors |
Fits Brand | DAYTON |
For Use With Mfr. Model Number | PPT15013G |
Phase | Single |
Motor Enclosure Design | Totally Enclosed Fan Cooled |
Motor Thermal Protection | Auto |
Frequency | 60 Hz |
Nameplate Voltage | 115/230V AC |
Description
Centrifugal Pump Motors, Fits Brand Dayton, For Use With Grainger Item Number 4JMX4, 5WXT6, For Use With Mfr. Model Number PPT15013G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 1/2 HP 2" Auto Explosion Proof Sewage Pump 115V Vertical (MX292)
- SCOPENEXT 5 Gallon Dual Action Hand Pump (DPNXM3NXM420)
- SJE-RHOMBUS NO Mechanical Float Switch 230VAC (20PMD2WP)
- KASCO Pond Bacteria Enzyme, 5 lb., Block (MZMB5)
- DAYTON Shaft Seal (PPTS0510G)
- DAYTON Mechanical Seal (PP5621006G)
- DAYTON Diaphragm 10/15 Tpo (771972)
- DAYTON Discharge Flange Kit (202300420)
- DAYTON Carbon Brush Kit (PP3856G)
- DAYTON Cartridge, Filter (4RK78)
- TACO Cartridge, For 3GZV7, 4PC81 (0013-008RP)
- Dayton Pump Parts