Shop All AC Gear Motors
Dayton
AC Gearmotor, 974.0 in-lb Max. Torque, 8.5 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 6Z400
Zoro # G2663911
product price: $828.99
/ea
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 974 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z400
- Zoro # G2663911
- UPC # 190735374177
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 12.31 in |
Shaft Length (Dimension V) | 1.5" |
Shaft Dia. (Dimension U) | 3/4 in |
Overall Height | 6.63 in |
Overall Width | 8.13 in |
Output Shaft Length | 1 1/2 in |
Keyway Depth | 0 in |
Output Shaft Diameter | 3/4 in |
Mount Hole Center-to-Center Width | 7.13 in |
Output Shaft Height | 3 in |
Keyway Width | 3/16 mm |
Mount Hole Center-to-Center Length | 2.5 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Split-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 8.5 RPM, Maximum Torque 974 in-lb, Overhung Load Capacity 325 ft-lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated Yes, Gear Ratio 210:1, Brake Type None, Shaft Orientation Parallel, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-193-SS Two-Piece Clamping Collar (G2SC-193-SS)
- MAIN FILTER Hydraulic Filter, replaces WIX R17C10CB, Return Line, 10 micron, Outside-In (MF0062273)
- DYNABRADE Inlet Bushing Assembly (56023)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (PETRO-COMP 46-001)
- DAYTON AC Gearmotor, 440.0 in-lb Max. Torque, 63.1 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (4ZJ53)
- DAYTON AC Gearmotor, 18.0 in-lb Max. Torque, 154 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L528)
- DAYTON DC Gearmotor, 664.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 90V DC Voltage (6Z415)
- DAYTON AC Gearmotor, 327.0 in-lb Max. Torque, 89 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z392)
- DAYTON AC Gearmotor, 69.0 in-lb Max. Torque, 288 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (4FDZ3)
- DAYTON AC Gearmotor, 855.0 in-lb Max. Torque, 37 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVY1)
- LEESON AC Gearmotor, 300.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096066.00)
- Dayton Gearmotors