Shop All AC Gear Motors
Dayton
AC Gearmotor, 941.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 230V AC Voltage, 3 Phase
Mfr # 4ZJ51
Zoro # G2491027
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 941 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4ZJ51
- Zoro # G2491027
- UPC # 190735341490
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 13.88 in |
Shaft Dia. (Dimension U) | 3/4 in |
Shaft Length (Dimension V) | 1.5" |
Overall Height | 6.63 in |
Overall Width | 8.25 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Length | 1 1/2 in |
Mount Hole Center-to-Center Width | 7.13 in |
Mount Hole Center-to-Center Length | 2.5 in |
Keyway Width | 3/16 in |
Output Shaft Height | 3 in |
Keyway Depth | 1/8 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 29 RPM, Maximum Torque 941 in-lb, Overhung Load Capacity 600 ft-lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 59:1, Brake Type None, Shaft Orientation Parallel, AGMA Gear Class Class 9, Application Inverter Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 13.95 in OD (1361B)
- ZORO SELECT Fitting Adapter, 45 Degree, PK5 (GFD310912)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0165R010BN3HC, Return Line, 10 micron (ZX-0165R010BN3HC)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10JES, EPDM Rubber (10JS)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1.2 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L532)
- DAYTON DC Gearmotor, 280.0 in-lb Max. Torque, 42 RPM Nameplate RPM, 90V DC Voltage (2H579)
- DAYTON DC Gearmotor, 280.0 in-lb Max. Torque, 42 RPM Nameplate RPM, 90V DC Voltage (M1135238.00)
- DAYTON AC Gearmotor, 743.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVY6)
- DAYTON AC Gearmotor, 580.0 in-lb Max. Torque, 24 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (4ZJ50)
- DAYTON DC Gearmotor, 120.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 90V DC Voltage (3XA86)
- DAYTON DC Gearmotor, 350.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 90V DC Voltage (1LPY3)
- Dayton Gearmotors