Shop All AC Gear Motors
This Product is Discontinued
Dayton
AC Gearmotor, 77.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (Discontinued)
Mfr # 1XFY9
Zoro # G3025154
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 77 in-lb
- Gearmotor Shaft Type Single Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1XFY9
- Zoro # G3025154
- UPC # 190735149843
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Keyway Size Type | 3/16 in x 3/16 in |
Keyway Size | 3/16" x 3/16" |
Overall Length | 10.87 in |
Overall Width | 6.79 in |
Overall Height | 5.69 in |
Output Shaft Diameter | 5/8 in |
Keyway Depth | 3/16 in |
Keyway Width | 3/16 in |
Output Shaft Length | 1 1/2 in |
Mount Hole Center-to-Center Width | 3.75 in |
Output Shaft Height | 1.87 in |
Mount Hole Center-to-Center Length | 3.25 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 43 RPM, Maximum Torque 77 in-lb, Overhung Load Capacity 110 ft-lb, Rotation CW/CCW, Output Shaft Height 1.87 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115V AC, Gear Ratio 40:1, Brake Type None, Output Location Left Hand, Shaft Orientation Right Angle, Motor Insulation Class B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.