Shop All AC Gear Motors
Dayton
AC Gearmotor, 7.5 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 52JE33
Zoro # G6618005
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 7.5 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 52JE33
- Zoro # G6618005
- UPC # 00194484302221
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 3.5 in |
Shaft Length (Dimension V) | 1" |
Shaft Dia. (Dimension U) | 1/4 in |
Overall Length | 3.5 in |
Output Shaft Height | 1.09 in |
Mount Hole Center-to-Center Width | 1.69 in |
Mount Hole Center-to-Center Length | 3.53 in |
Output Shaft Length | 1 in |
Output Shaft Diameter | 1/4 in |
Overall Width | 2.19 in |
Overall Height | 4.3 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Nameplate Speed 30 RPM, Maximum Torque 7.5 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW/CCW, Output Shaft Height 1.09 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 99.8:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (31TR70)
- REELCRAFT Spring Case Ratchet Assembly (S600065)
- GATES Poly Chain GT2 Sprockets, 8MX-67S-36 (8MX-67S-36)
- FOSTER Manual Socket, 1/4"FPT, 1-Way (2702)
- DAYTON AC Gearmotor, 21.0 in-lb Max. Torque, 22 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE03)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 9.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPZ1)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN5)
- DAYTON Dc Gearmotor, 38.1 in-lb Max. Torque, 4.5 RPM Nameplate RPM, 12V DC Voltage (1LNG6)
- DAYTON AC Gearmotor, 135.0 in-lb Max. Torque, 2.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE06)
- DAYTON AC Gearmotor, 357.0 in-lb Max. Torque, 155 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVX4)
- NORD AC Gearmotor, 3,806.0 in-lb Max. Torque, 114 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-112MP/4, 15.38)
- Dayton AC Gear Motors